Flat Shipping

Flat Shipping at €24.99 + VAT

NEOPERL 5505105 Aerator Small Insert With Washer 2.2 Gpm | AE2GRN 4XGL8

NEOPERL 5505105 Aerator Small Insert With Washer 2.2 Gpm

Item: AE2GRN Model: 5505105Cross Ref: 4XGL8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
FinishAcetal
Flow Outlet TypeAerated
Flow Rate2.2 GPM
MaterialPlastic
StreamAerated
TypeSmall Insert With Washer
Material Of ConstructionPlastic
Package Quantity1
Product TypeFaucet Inserts
StandardsNSF 61

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)16.51
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFlow RateFlow Outlet TypeFinishStreamThread SizePkg. Qty.Price
NEOPERL 5501505 Aerator Small Male 13/16-27 Inch 1.5 Gpm | AE2GQG 4XGG8 55015051.5 GPMAeratedChromeAerated1 3/16"-271€1.86
NEOPERL 5501605 Aerator Small Male 13/16-27 Inch 2.2 Gpm | AE2GQH 4XGG9 55016052.2 GPMAeratedChromeAerated1 3/16"-271€1.86
NEOPERL 5505005 Aerator Small Insert With Washer 1.5 Gpm | AE2GRM 4XGL7 55050051.5 GPMAeratedAcetalAerated-1€0.98
NEOPERL 5501004 Aerator Pca Spray.5gpm Dual Thread - Pack Of 50 | AE6RVT 5UUZ4 55010040.5 GPMSprayChromeSpray-50€111.23
NEOPERL 5505304 Pca Perlator 1.0 Gpm Dual Thread - Pack Of 50 | AE6RVU 5UUZ5 55053041 GPMAeratedChromeAerated-50€99.34
NEOPERL 5506006 Pca Perlator 1.0gpm Dual Thread Vp - Pack Of 40 | AE6RVV 5UUZ6 55060061 GPMAeratedChromeAerated-40€266.01
NEOPERL 5502706 Perlator 1.5gpm Dual Thread Vp - Pack Of 40 | AE6RVW 5UUZ7 55027061.5 GPMAeratedChromeAerated-40€222.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEOPERL 5505105 Aerator Small Insert With Washer 2.2 Gpm
€1.72 /unit