SPEEDAIRE 793HX3 Electric Air Compressor, 7.5 Hp, 2 Stage, Vertical, 80 Gal Tank, 16.2 Cfm, 230VAC | CU4EGW

SPEEDAIRE 793HX3 Electric Air Compressor, 7.5 Hp, 2 Stage, Vertical, 80 Gal Tank, 16.2 Cfm, 230VAC

Item: CU4EGW Model: 793HX3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,348.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps40A
Asme TankYes
Control TypePressure Switch
Cylinder MaterialAluminum
Duty CycleIntermittent
Enclosure RatingNEMA 1
Enclosure TypeOpen Dripproof
Free Air Cfm @ Max. Pressure16.2 CFM
Frequency60 Hz
Input Voltage230V AC
Lubrication TypePressure Lubricated
Max. Operating Pressure175 psi
Max. Speed1000 RPM
Mfr. SeriesPL
Mounting StyleTank
Number Of Cylinders4
Number Of Stages2
Off Pressure Switch Setting175 psi
Overall Height66 4/5"
Overall Length42 1/2"
Overall Width30"
Package TypeBase Model
Power Output7 1/2 hp
Pump Oil Capacity4 qt
Pump StyleSimplex
Pump TypeReciprocating
Tank Size80 gal.
Tank StyleVertical
Valve MaterialCast Iron
Valve TypeDisc
Wattage11185.5 W
Compressor Package TypeBase Model
Current Rating40A
Free Air Flow Rate @ Maximum Pressure16.2 CFM
Maximum Operating Pressure175 psi
Maximum Speed1000 RPM
Output Power7 1/2 hp
PhaseSingle
SeriesPL Series
StandardsASME, OSHA APPROVED

Shipping Info:

Ship weight (kg) 274.5
Ship height (cm)169.67
Ship length (cm)107.95
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelLubrication TypeTank StylePower OutputFree Air Cfm @ Max. PressureTank SizePackage TypeSound LevelPump Oil CapacityPrice
SPEEDAIRE 1WD87 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 34.8 Cfm, 200-208VAC | CU4EGG 1WD87Pressure LubricatedHorizontal10 hp34.8 CFM120 gal.Base Model81 dBA4 qt€9,013.15
RFQ
SPEEDAIRE 1WD88 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 34.8 Cfm, Base Model | CU4EGH 1WD88Pressure LubricatedHorizontal10 hp34.8 CFM120 gal.Base Model81 dBA4 qt€9,013.15
RFQ
SPEEDAIRE 1WD90 Electric Air Compressor, 15 Hp, 2 Stage, Horizontal, 120 Gal Tank, 49 Cfm, 240VAC/480VAC | CU4EGJ 1WD90Pressure LubricatedHorizontal15 hp49 CFM120 gal.Base Model81 dBA4 qt€9,502.23
RFQ
SPEEDAIRE 54JK65 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated | CU4EGK 54JK65Splash LubricatedHorizontal5 hp14 CFM80 gal.Base Model84 dBA40 fl. oz.€3,015.40
RFQ
SPEEDAIRE 54JK64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated | CU4EGL 54JK64Splash LubricatedHorizontal5 hp14 CFM80 gal.Base Model84 dBA40 fl. oz.€2,914.68
RFQ
SPEEDAIRE 793HX2 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 16.2 Cfm, 230VAC | CU4EGM 793HX2Pressure LubricatedHorizontal5 hp16.2 CFM80 gal.Base Model-4 qt€5,925.14
SPEEDAIRE 4XA64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, 208VAC | CU4EGN 4XA64Pressure LubricatedHorizontal5 hp17.3 CFM80 gal.Base Model81 dBA2 qt€5,628.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 793HX3 Electric Air Compressor, 7.5 Hp, 2 Stage, Vertical, 80 Gal Tank, 16.2 Cfm, 230VAC
€6,348.42 /unit