Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VNG7 Air Cylinder Double Acting 16.1875 Inch Length | AE6WQP

SPEEDAIRE 5VNG7 Air Cylinder Double Acting 16.1875 Inch Length

Item: AE6WQP Model: 5VNG7
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.1 1/2"
ColorSilver
Cushion TypeHead And Cap
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Overall Length16.187"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Pivot Hole Dia.0.312"
Port Size1/4"
Rod Dia.1/2"
Rod Thread Length1 1/4"
Rod Thread Size1/2"-13
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke9"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter1 1/2"
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleBasic
Nose Mount Thread Size1"-14
Overall Height16 3/16"
Piston Material FinishAnodized
Repairable CylinderRepairable
Rod Diameter1/2"
Stroke Length9"

Shipping Info:

Ship weight (kg) 0.9855
Ship height (cm)4.57
Ship length (cm)41.91
Ship width (cm)4.57
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VML2 Air Cylinder 1 Inch Stroke 8.1875 Inch Length | AE6WHB 5VML21"8.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML3 Air Cylinder 1-1/2 Inch Stroke 8.6875 Inch Length | AE6WHC 5VML31 1/2"8.687"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML4 Air Cylinder 2 Inch Stroke 9.1875 Inch Length | AE6WHD 5VML42"9.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML5 Air Cylinder 2-1/2 Inch Stroke 9.6875 Inch Length | AE6WHE 5VML52 1/2"9.687"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML6 Air Cylinder 3 Inch Stroke 10.1875 Inch Length | AE6WHF 5VML63"10.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML8 Air Cylinder 4 Inch Stroke 11.1875 Inch Length | AE6WHH 5VML84"11.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML9 Air Cylinder 5 Inch Stroke 12.1875 Inch Length | AE6WHJ 5VML95"12.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€274.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VNG7 Air Cylinder Double Acting 16.1875 Inch Length