PETERSEN PRODUCTS 140-1080-4 Pipe Plug, 8 Inch Pipe Size, Redwood

Item: CF2ZRC Model: 140-1080-4
In Stock

Get it by Tuesday, Jun 17

€85.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialRed Wood
ColorRed
Nominal Pipe Size (in.)8"
Overall Length4"

Shipping Info:

Ship weight (kg) 2.25
Country of OriginUS

Product Variants

ProductModelColorPrice
PETERSEN PRODUCTS 140-1012-5 Pipe Plug, 1/2 - 1-1/4 Inch Pipe Size, Redwood  | CF2ZQU 140-1012-5Red€5.24
PETERSEN PRODUCTS 140-1015-0 Pipe Plug, 3/4 - 1-1/2 Inch Pipe Size, Redwood  | CF2ZQV 140-1015-0Red-
RFQ
PETERSEN PRODUCTS 140-1020-0 Pipe Plug, 2 Inch Pipe Size, Redwood | CF2ZQW 140-1020-0Red€11.08
PETERSEN PRODUCTS 140-1030-0 Pipe Plug, 3 Inch Pipe Size, Redwood | CF2ZQX 140-1030-0Red€15.19
PETERSEN PRODUCTS 140-1040-0 Pipe Plug, 4 Inch Pipe Size, Redwood | CF2ZQY 140-1040-0Red€26.27
PETERSEN PRODUCTS 140-1050-4 Pipe Plug, 5 Inch Pipe Size, Redwood | CF2ZQZ 140-1050-4Red€34.83
PETERSEN PRODUCTS 140-1060-4 Pipe Plug, 6 Inch Pipe Size, Redwood | CF2ZRA 140-1060-4Red€39.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 140-1080-4 Pipe Plug, 8 Inch Pipe Size, Redwood
€85.74 /unit