Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VML2 Air Cylinder 1 Inch Stroke 8.1875 Inch Length | AE6WHB

SPEEDAIRE 5VML2 Air Cylinder 1 Inch Stroke 8.1875 Inch Length

Item: AE6WHB Model: 5VML2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€325.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.1 1/2"
ColorSilver
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Overall Length8.187"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Pivot Hole Dia.0.312"
Port Size1/4"
Rod Dia.1/2"
Rod Thread Length1 1/4"
Rod Thread Size1/2"-13
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke1"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter1 1/2"
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Mounting StyleBasic
Nose Mount Thread Size1"-14
Overall Height8 3/16"
Repairable CylinderRepairable
Rod Diameter1/2"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)4.83
Ship length (cm)21.08
Ship width (cm)4.83
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VML3 Air Cylinder 1-1/2 Inch Stroke 8.6875 Inch Length | AE6WHC 5VML31 1/2"8.687"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML4 Air Cylinder 2 Inch Stroke 9.1875 Inch Length | AE6WHD 5VML42"9.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML5 Air Cylinder 2-1/2 Inch Stroke 9.6875 Inch Length | AE6WHE 5VML52 1/2"9.687"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML6 Air Cylinder 3 Inch Stroke 10.1875 Inch Length | AE6WHF 5VML63"10.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML8 Air Cylinder 4 Inch Stroke 11.1875 Inch Length | AE6WHH 5VML84"11.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€256.56
SPEEDAIRE 5VML9 Air Cylinder 5 Inch Stroke 12.1875 Inch Length | AE6WHJ 5VML95"12.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€274.29
SPEEDAIRE 5VMN0 Air Cylinder Double Acting 13.1875 Inch Length | AE6WHK 5VMN06"13.187"1 1/2"AluminumMagnetic PistonBasic150 psiDouble Acting€280.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VML2 Air Cylinder 1 Inch Stroke 8.1875 Inch Length
€325.91 /unit