Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 5A250 Push On Hose Mender 3/8 Inch Id | AE2YXK

SPEEDAIRE 5A250 Push On Hose Mender 3/8 Inch Id

Item: AE2YXK Model: 5A250
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush On Hose Mender
Fitting StyleStraight
Hose Inside Dia.3/8"
MaterialBrass
Max. Working Pressure250 psi
TypePush On Hose Fitting
Barb Size3/8"
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.3/8"
For Hose O.d.3/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Material GradeH59
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7419995050
Country of OriginCN

Product Variants

ProductModelMaterialTypePrice
APPROVED VENDOR 4TT21 Push On Hose Mender 1/2 Inch Id | AD9NJR 4TT21BrassPush On Hose Fitting€5.77
APPROVED VENDOR 4TT22 Push On Hose Mender 3/4 Inch Id | AD9NJT 4TT22BrassPush On Hose Fitting€8.81
APPROVED VENDOR 5A249 Push On Hose Mender 1/4 Inch Id | AE2YXJ 5A249BrassPush On Hose Fitting€3.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5A250 Push On Hose Mender 3/8 Inch Id
€5.48 /unit