Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 4TT21 Push On Hose Mender 1/2 Inch Id | AD9NJR

SPEEDAIRE 4TT21 Push On Hose Mender 1/2 Inch Id

Item: AD9NJR Model: 4TT21
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush On Hose Mender
Fitting StyleStraight
Hose Inside Dia.1/2"
MaterialBrass
Max. Working Pressure250 psi
TypePush On Hose Fitting
Barb Size1/2"
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.1/2"
For Hose O.d.7/8"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size1/2"
Material GradeH59
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.79
Ship length (cm)5.59
Ship width (cm)5.59
HS code7419995050
Country of OriginCN

Product Variants

ProductModelMaterialTypePrice
APPROVED VENDOR 4TT22 Push On Hose Mender 3/4 Inch Id | AD9NJT 4TT22BrassPush On Hose Fitting€8.81
APPROVED VENDOR 5A249 Push On Hose Mender 1/4 Inch Id | AE2YXJ 5A249BrassPush On Hose Fitting€3.14
APPROVED VENDOR 5A250 Push On Hose Mender 3/8 Inch Id | AE2YXK 5A250BrassPush On Hose Fitting€4.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4TT21 Push On Hose Mender 1/2 Inch Id
€6.89 /unit