Flat Shipping

Flat Shipping at €24.99 + VAT

MAXIM 204607 Seal Kit For 2.5 Inch Bore Welded Cylinder | AE8WBC 6FWU8

MAXIM 204607 Seal Kit For 2.5 Inch Bore Welded Cylinder

Item: AE8WBC Model: 204607Cross Ref: 6FWU8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal Kit
Accessory TypeFor 2.5" Bore Welded Cylinder
For Use With288-332, Mfr. No. 288-320
Includes1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring, 1 Old Style TFE Piston Seal, 1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)5.08
Ship length (cm)31.75
Ship width (cm)22.86
HS code8484900000
Country of OriginCN

Product Variants

ProductModelMPNPrice
MAXIM 204501 Seal Kit For 2.5in Bore Tie Rod Cylinder | AE8RXU 6FCW8 204501204501€39.11
MAXIM 204502 Seal Kit For 2.5in Bore Tie Rod Cylinder | AE8RXV 6FCW9 204502204502€36.83
MAXIM 204503 Seal Kit For 3 Inch Bore Tie Rod Cylinder | AE8RYM 6FCY5 204503204503€39.11
MAXIM 204504 Seal Kit For 3 Inch Bore Tie Rod Cylinder | AE8RYN 6FCY6 204504204504€34.85
MAXIM 204505 Seal Kit For 3-1/2 Inch Bore Tie Rod Cyl | AE8RZF 6FDA2 204505204505€39.59
MAXIM 204506 Seal Kit For 3.5 Inch Bore Cylinder | AE8RZG 6FDA3 204506204506€39.69
MAXIM 204507 Seal Kit For 4 Inch Bore Tie Rod Cylinder | AE8RZY 6FDC8 204507204507€49.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXIM 204607 Seal Kit For 2.5 Inch Bore Welded Cylinder
€60.53 /unit