APOLLO 70LF80410 Ball Valve, 3/4 Inch Npt, Lf Bronze | BZ9ZUP

APOLLO VALVES 70LF80410 Ball Valve, Size 3/4 Inch NPT, Bronze

Item: BZ9ZUP Model: 70LF80410
In Stock

Get it by Tuesday, Jun 17

€84.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeMNPT x FNPT
D11.05
D21.05
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.425°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +424.994°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Series70 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
TypeStainless Steel Lever And Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)8.89
Ship length (cm)24.77
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialHandle MaterialPrice
APOLLO 70LF80301 Ball Valve Bronze Inline 1/2 Inch Pipe | AG2BPD 31EE60 / 70LF-803-01 70LF80301FNPT x MNPT1/2"Bronze600 psi CWP150 psi WSPBrassRPTFESteel€54.31
APOLLO 70LF80401 Ball Valve Bronze Inline 3/4 Inch Pipe | AG2BPE 31EE61 / 70LF-804-01 70LF80401FNPT x MNPT3/4"Bronze600 psi CWP150 psi WSPBrassRPTFESteel€84.23
APOLLO 70LF80501 Ball Valve Bronze Inline 1 Inch Pipe | AG2BPF 31EE62 / 70LF-805-01 70LF80501FNPT x MNPT1"Bronze600 psi CWP150 psi WSPBrassRPTFESteel€102.29
APOLLO 70LF80601 Ball Valve, 1-1/4 Inch, Lf Bronze, Sp | BZ3UJJ 70LF80601MNPT x FNPT-------€169.67
APOLLO 70LF80310 Ball Valve, 1/2 Inch M X Fnpt, Lf Bronze, Ss Latch Lever | BZ9ZUM 70LF80310MNPT x FNPT-------€54.90
APOLLO 70LF80407 Ball Valve, 3/4 Inch Npt, Lf Bronze, Tee Handle | BZ9ZUN 70LF80407MNPT x FNPT-------€78.05
APOLLO 70LF80432 Ball Valve, 3/4 Inch, Lf Bronze, Ss Tee Handle | BZ9ZUQ 70LF80432MNPT x FNPT-------€87.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF80410 Ball Valve, Size 3/4 Inch NPT, Bronze
€84.68 /unit