Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 45YY31 Die Grinder, 0.4 Hp Horsepower, 20000 Rpm | CU4BGL

SPEEDAIRE 45YY31 Die Grinder, 0.4 hp, 20000 Rpm

Item: CU4BGL Model: 45YY31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€325.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder
Accessory Free Tool ChangeNo
Air Consumption12 CFM
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Pressure90 psi
ApplicationFor Cleaning Tire Molding, General High-Speed Polishing And Grinding In Confined Areas, Porting
Collet Size1/4"
Dust ManagementDust Guard
Duty CycleHeavy Duty
Exhaust LocationRear
Grinder TypeRight Angle
Handle MaterialAluminum
Hp2/5 hp
Includes(2) Collet Wrenches
Kit Contents(1) Bare Tool
Max. Speed20000 RPM
Min. Hose Size3/8"
Min. Speed20000 RPM
Number Of Speed Settings1
OrientationRight Angle
Overall Length6"
Power SourceAir Power , Air Powered
Right Angle Length3"
Switch TypeLever
ThrottleLever
Tool StyleRight Angle
Variable SpeedNo
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
DutyHeavy Duty
Grinder OrientationRight Angle
Tool Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHpOverall LengthSwitch TypeExhaust LocationCollet SizeMax. SpeedHandle MaterialThrottlePrice
SPEEDAIRE 12V738 Air Die Grinder Right Angle 20k Rpm 0.25hp 15cfm | AA4PCZ 12V7381/4 hp5 1/4"LeverRear1/4"-RubberSafety Lever€94.13
SPEEDAIRE 12V739 Air Die Grinder Right Angle 20k Rpm 0.39hp 15cfm | AA4PDA 12V73939/100 hp5 1/8"LeverRear1/4"-AluminumSafety Lever€89.02
SPEEDAIRE 12V741 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 10cfm | AA4PDC 12V7412/5 hp7 7/8"Safety LeverRear1/4"-CompositeSafety Lever€444.60
SPEEDAIRE 12V742 Air Die Grinder Right Angle 20k Rpm 0.4 Hp 10cfm | AA4PDD 12V7422/5 hp7 7/8"Safety LeverRear1/4"-CompositeSafety Lever€731.40
SPEEDAIRE 48LZ92 Angle Grinder, 0.3 hp Horsepower, 18000 RPM | CU4BGJ 48LZ923/10 hp5"LeverFront-18000 RPMPlasticLever€92.39
SPEEDAIRE 48LZ93 Die Grinder, 0.3 Hp Horsepower, 25000 Rpm | CU4BGK 48LZ933/10 hp5"Safety LeverFront1/4", 1/8"25000 RPMAluminumLever€48.45
SPEEDAIRE 45YY22 Die Grinder, 0.4 Hp Horsepower, 25000 Rpm | CU4BGM 45YY222/5 hp5 3/4"LeverRear1/4"25000 RPMAluminumLever€141.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 45YY31 Die Grinder, 0.4 hp, 20000 Rpm
€325.13 /unit