Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL SE/75FT Rescue And Descent Device, Lower, Carabiner, Carabiner, 75 Ft Max Working Length, Red | CP4JTY

HONEYWELL SE/75FT Rescue And Descent Device, Lower, Carabiner, 75 Ft Max Working Length, Red

Item: CP4JTY Model: SE/75FTCross Ref: 20A928
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,231.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDescent Device
Anchorage End ConnectionCarabiner
ColorRed
Harness End ConnectionCarabiner
IncludesCarabinercarrying Bagsafescape Elite Devicewebbed Choker Pass-Through Anchor
Line MaterialPolyamide
Maximum Working Length75 ft.
Rescue Equipment TypeDynamic System
Rescue ModeLower
Rescue System ComponentRescue System
Weighing Capacity275 lbs.
Workers Per System2
Weight Capacity275 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaximum Working LengthWeighing CapacityColorAnchorage End ConnectionWorkers Per SystemLine MaterialRescue Equipment TypeRescue System ComponentPrice
HONEYWELL SE/150FT Rescue And Descent Device, Lower, Carabiner, Carabiner, 150 Ft Max Working Length, Red | CP4JTX SE/150FT150 ft.275 lbs.RedCarabiner2PolyamideDynamic SystemRescue System€1,971.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL SE/75FT Rescue And Descent Device, Lower, Carabiner, 75 Ft Max Working Length, Red
€2,231.33 /unit