Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 41B17H X 5/8 MPB Roller Chain Sprocket, One-Sided Hub, 17 Teeth, 2.721 Inch Pitch Dia | CU6ZNX

TRITAN 41B17H X 5/8 MPB Roller Chain Sprocket, One-Sided Hub, 17 Teeth, 2.721 Inch Pitch Dia

Item: CU6ZNX Model: 41B17H X 5/8 MPBCross Ref: 55VZ66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore Dia.5/8"
Bore TypePlain
Chain Number41
FinishBlack Oxide
For Chain Number41.0
For Chain Pitch1/2"
For Number Of Strands1
Hub Dia.2 1/4"
Hub Projection0.773"
Hub TypeOne Side
Industry Chain Size41
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyway DepthNot Applicable
Keyway WidthNot Applicable
Length Through Bore1"
MaterialSteel
Max. Bore - Sprockets1 1/2"
Maximum Bore Dia.1 1/2"
Number Of Set Screws0
Number Of Teeth17
Outside Dia.2.97"
Pitch Dia.2.721"
Set Screw LocationNot Applicable
Set Screw SizeNot Applicable
Teeth Heat TreatmentHardened Teeth
Tooth Width0.227"
Width Across Tooth SetsNot Applicable

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)7.54
Ship width (cm)7.54
Country of OriginCN

Product Variants

ProductModelFor Chain NumberFor Chain PitchBore Dia.Number Of TeethPitch Dia.Outside Dia.Length Through BoreFor Number Of StrandsPrice
TRITAN 50A10H X 5/8 Roller Chain Sprocket, No Hub, 10 Teeth, 2.023 Inch Pitch Dia, Steel | CU6ZGU 50A10H X 5/850.05/8"5/8"102.023"2.3"0.312"1€19.15
TRITAN 80A10H X 3/4 Roller Chain Sprocket, No Hub, 10 Teeth, 3.236 Inch Pitch Dia, Steel | CU6ZGV 80A10H X 3/480.01"3/4"103.236"3 17/25"0.562"1€25.74
TRITAN 100A10H X 1 Roller Chain Sprocket, No Hub, 10 Teeth, 4.045 Inch Pitch Dia, Steel | CU6ZGW 100A10H X 1100.01 1/4"1"104.045"4 3/5"0.688"1€51.08
TRITAN 100A11H X 1 Roller Chain Sprocket, No Hub, 11 Teeth, 4.438 Inch Pitch Dia, Steel | CU6ZGX 100A11H X 1100.01 1/4"1"114.438"5.01"0.688"1€55.77
TRITAN 40A12H X 1/2 Roller Chain Sprocket, No Hub, 12 Teeth, 1.932 Inch Pitch Dia, Steel | CU6ZGY 40A12H X 1/240.01/2"1/2"121.932"2.17"0.312"1€15.09
TRITAN 50A12H X 5/8 Roller Chain Sprocket, No Hub, 12 Teeth, 2.415 Inch Pitch Dia, Steel | CU6ZGZ 50A12H X 5/850.05/8"5/8"122.415"2.71"0.312"1€18.17
TRITAN 60A12H X 3/4 Roller Chain Sprocket, No Hub, 12 Teeth, 2.898 Inch Pitch Dia, Steel | CU6ZHA 60A12H X 3/460.03/4"3/4"122.898"3 1/4"0.438"1€21.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 41B17H X 5/8 MPB Roller Chain Sprocket, One-Sided Hub, 17 Teeth, 2.721 Inch Pitch Dia
€20.16 /unit