Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 48LZ92 Angle Grinder, 0.3 hp Horsepower, 18000 RPM | CU4BGJ

SPEEDAIRE 48LZ92 Angle Grinder, 0.3 hp, 18000 RPM

Item: CU4BGJ Model: 48LZ92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Grinder
Accessory Free Tool ChangeYes
Air Consumption4 CFM
Air Inlet GenderFemale
Air Inlet Size1/4" , 3/8"
Air Pressure90 psi
Anti-restart TechnologyNo
Anti-vibration TechnologyNo
Bearing TypeBall
Dust Sealed SwitchNo
Duty CycleMedium Duty
Exhaust LocationFront
Grinder TypeRight Angle
Grip StyleBarrel Grip
Handle MaterialPlastic
Hp3/10 hp
IncludesNut And Wheel Nut Wrenches
Includes CaseYes
Kit Contents(1) Bare Tool
Lock-off SwitchNo
Lock-on SwitchNo
Material ApplicationSteel, Wood
Max. Speed18000 RPM
Min. Hose Size3/8"
Min. Speed18000 RPM
Number Of Speed SettingsContinuous
OrientationRight Angle
Overall Length5"
Power SourceAir Power , Air Powered
Safety Stop MechanismsMechanical Brake
Speed Range0-18000 RPM
Switch LocationSide
Switch TypeLever
Tether StyleTether Included
ThrottleLever
Variable SpeedYes
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Case IncludedYes
Dust ManagementNone
DutyMedium Duty
Grinder OrientationRight Angle
Speed Ranges0-18000 RPM
Tool Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHpOverall LengthSwitch TypeExhaust LocationCollet SizeMax. SpeedHandle MaterialThrottlePrice
SPEEDAIRE 12V738 Air Die Grinder Right Angle 20k Rpm 0.25hp 15cfm | AA4PCZ 12V7381/4 hp5 1/4"LeverRear1/4"-RubberSafety Lever€94.13
SPEEDAIRE 12V739 Air Die Grinder Right Angle 20k Rpm 0.39hp 15cfm | AA4PDA 12V73939/100 hp5 1/8"LeverRear1/4"-AluminumSafety Lever€89.02
SPEEDAIRE 12V741 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 10cfm | AA4PDC 12V7412/5 hp7 7/8"Safety LeverRear1/4"-CompositeSafety Lever€444.60
SPEEDAIRE 12V742 Air Die Grinder Right Angle 20k Rpm 0.4 Hp 10cfm | AA4PDD 12V7422/5 hp7 7/8"Safety LeverRear1/4"-CompositeSafety Lever€731.40
SPEEDAIRE 48LZ93 Die Grinder, 0.3 Hp Horsepower, 25000 Rpm | CU4BGK 48LZ933/10 hp5"Safety LeverFront1/4", 1/8"25000 RPMAluminumLever€48.45
SPEEDAIRE 45YY31 Die Grinder, 0.4 Hp Horsepower, 20000 Rpm | CU4BGL 45YY312/5 hp6"LeverRear1/4"20000 RPMAluminumLever€237.58
SPEEDAIRE 45YY22 Die Grinder, 0.4 Hp Horsepower, 25000 Rpm | CU4BGM 45YY222/5 hp5 3/4"LeverRear1/4"25000 RPMAluminumLever€141.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 48LZ92 Angle Grinder, 0.3 hp, 18000 RPM
€95.33 /unit