SPEARS VALVES EJ02-015 | BU7LZR

SPEARS VALVES EJ02-015 Elastomer Expansion Joint, Socket, 1-1/2 Size, PVC , Neoprene

Item: BU7LZR Model: EJ02-015
In Stock

Get it by Tuesday, Jun 17

€680.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
ColorGray
O-ringPVC With Neoprene Bellows Socket
Size1 1/2"
TypeElastomer Expansion Joints
Weight0.53 lbs.

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypePrice
SPEARS VALVES EJ02-010 | BU7NVX EJ02-010-€518.55
RFQ
SPEARS VALVES EJ02-012 | BU7XUV EJ02-012-€552.47
RFQ
SPEARS VALVES EJ02-007 | BU7XUX EJ02-007Elastomer Expansion Joints€340.05
RFQ
SPEARS VALVES EJ02-030 | BU7XVE EJ02-030Elastomer Expansion Joints€1,205.15
RFQ
SPEARS VALVES EJ02-025 | BU7XVJ EJ02-025Elastomer Expansion Joints€1,179.04
RFQ
SPEARS VALVES EJ02-020 | BU7XVL EJ02-020Elastomer Expansion Joints€833.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES EJ02-015 Elastomer Expansion Joint, Socket, 1-1/2 Size, PVC , Neoprene
€680.14 /unit