INGERSOLL-RAND SD20S-CSS-SMM-A | BP6LQZ

INGERSOLL-RAND SD20S-CSS-SMM-A Double Diaphragm Pump, Tri-Clamp, TPV/SStl, 2 Inch, 54gpm

Item: BP6LQZ Model: SD20S-CSS-SMM-ACross Ref: 49AV35
Limited Availability
€19,055.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet2" Tri Clamp
Check Seat Material316 Stainless Steel
Diaphragm MaterialSantoprene
Display Qty1
Fluid Discharge Connection2" Tri-Clamp
Fluid Intake Connection2" FNPT
Housing Material316 Stainless Steel
IncludesBall Valve
Manifold Connection TypeFlange
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure120 psi
Max. Flow Rate54 GPM
Max. Media Temperature225°F
Max. Solid Dia.3/25"
Min. Media Temperature-40°F
Overall Height16"
Overall Length11"
Overall Width11"
Power SourceAir
Rated Air Pressure120 psi
SeriesSD Series
Series FamilySanitary
StandardsATEX CERTIFIED, CE CERTIFIED, NEC
Valve MaterialSantoprene
Valve TypeBall

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)40.64
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND SD20S-CSS-SMM-A Double Diaphragm Pump, Tri-Clamp, TPV/SStl, 2 Inch, 54gpm
€19,055.08 /unit