Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT 6936SD-PWR Sleeve Anchor, 1/2 Inch Anchor Dia., Carbon Steel | CG6MNQ 448L15

DEWALT 6936SD-PWR Sleeve Anchor, Carbon Steel, Hex Nut, 1/2 In Anchor Dia., Gr. 8, Zn Plated, 25 Pk

Item: CG6MNQ Model: 6936SD-PWRCross Ref: 448L15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€357.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Anchor
Anchor Dia.1/2"
FinishZinc Plated
GradeGrade 8
Head StyleHex Nut
Length5 3/4"
MaterialCarbon Steel
Min. Embedment2 1/2"
System Of MeasurementImperial
Thickness2 1/2"
Ultimate Shear In 4000 Psi Concrete8030 lbs.
Ultimate Tension In 4000 Psi Concrete8465 lbs.
Anchor Diameter1/2"
Compatible MaterialConcrete
Display Qty25
Drill Bit Size1/2"
Drive TypeExternal Hex
Head TypeHex
Icc Approved For Cracked ConcreteYes
Icc Approved For Un-cracked ConcreteYes
Industry StandardsICC-ES AC193
Material Grade/classGrade 8
Material Quality StandardsACI 355.2, ASTM E488
Maximum Installation Torque40 lbs.-ft.
Minimum Hole Depth2 1/2"
Minimum Installation Depth2 1/2"
Minimum Installation Torque40 lbs.-ft.
Minimum Material Thickness5"
Nut Width0.625"
Overall Length5 3/4"
RemovableRemovable
Seismic ApprovedYes
Thread TypeCoarse
Washer Outside Diameter1"

Shipping Info:

Ship weight (kg) 3.7125
Ship height (cm)14.61
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginCN

Product Variants

ProductModelThread SizeMaterialFinishMin. EmbedmentGradeUltimate Tension In 4000 Psi ConcreteThicknessUltimate Shear In 4000 Psi ConcretePkg. Qty.Price
RED HEAD HN-1222 Sleeve Anchor - Pack Of 25 | AC8GML 3A476 HN-12223/8"-16SteelZinc Plated1 7/8"-4400 lbs.3/8"5000 lbs.25€36.70
RED HEAD HN-1230 Sleeve Anchor - Pack Of 25 | AC8GMM 3A477 HN-12303/8"-16SteelZinc Plated1 7/8"-4400 lbs.1 1/8"5000 lbs.25€42.63
RED HEAD HN-1240 Sleeve Anchor - Pack Of 25 | AC8GMN 3A478 HN-12403/8"-16SteelZinc Plated1 7/8"-4400 lbs.2 1/8"5000 lbs.25€52.19
MKT FASTENING 1714000 Sleeve Anchor 1/2 x 2-1/4 Inch Pk10 | AF9PRJ 30PK42 17140003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.3/4"5760 lbs.10€17.22
MKT FASTENING 1715000 Sleeve Anchor 1/2 x 3 Inch Pk10 | AF9PRK 30PK43 17150003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.1 1/2"5760 lbs.10€26.73
MKT FASTENING 1716000 Sleeve Anchor 1/2 x 4 Inch Pk10 | AF9PRL 30PK44 17160003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.2 1/2"5760 lbs.10€32.60
MKT FASTENING 1717000 Sleeve Anchor 1/2 x 6 Inch Pk5 | AF9PRM 30PK45 17170003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.4 1/2"5760 lbs.5€22.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT 6936SD-PWR Sleeve Anchor, Carbon Steel, Hex Nut, 1/2 In Anchor Dia., Gr. 8, Zn Plated, 25 Pk
€357.91 /pack