SPEARS VALVES 300-103294 | BU6DAP

SPEARS VALVES 300-103294 Cross, Socket, 100 PSI, PIP x IPS, 10 x 4 Size, PVC

Item: BU6DAP Model: 300-103294
In Stock

Get it by Friday, Jun 13

€420.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross (Socket x Socket x Socket x Socket)
O-ring Pressure Rating100 psi
Size10" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 4.284
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-103283 | BU6CZZ 300-1032836" x 2"€146.22
RFQ
SPEARS VALVES 300-103286 | BU6DAA 300-1032866€309.83
RFQ
SPEARS VALVES 300-103291 | BU6DAB 300-1032918€452.63
RFQ
SPEARS VALVES 300-103284 | BU6DAE 300-1032846" x 3"€220.88
RFQ
SPEARS VALVES 300-103288 | BU6DAF 300-1032888" x 3"€277.44
RFQ
SPEARS VALVES 300-103289 | BU6DAG 300-1032898" x 4"€220.35
RFQ
SPEARS VALVES 300-103287 | BU6DAH 300-1032878" x 2"€253.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-103294 Cross, Socket, 100 PSI, PIP x IPS, 10 x 4 Size, PVC
€420.21 /unit