SPEARS VALVES 300-103284 | BU6DAE

SPEARS VALVES 300-103284 Cross, Socket, 100 PSI, PIP x IPS, 6 x 3 Size, PVC

Item: BU6DAE Model: 300-103284
In Stock

Get it by Tuesday, Jun 10

€220.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross (Socket x Socket x Socket x Socket)
O-ring Pressure Rating100 psi
Size6" x 3"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-103283 | BU6CZZ 300-1032836" x 2"€146.22
RFQ
SPEARS VALVES 300-103286 | BU6DAA 300-1032866€309.83
RFQ
SPEARS VALVES 300-103291 | BU6DAB 300-1032918€452.63
RFQ
SPEARS VALVES 300-103288 | BU6DAF 300-1032888" x 3"€277.44
RFQ
SPEARS VALVES 300-103289 | BU6DAG 300-1032898" x 4"€220.35
RFQ
SPEARS VALVES 300-103287 | BU6DAH 300-1032878" x 2"€253.15
RFQ
SPEARS VALVES 300-103290 | BU6DAK 300-1032908" x 6"€342.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-103284 Cross, Socket, 100 PSI, PIP x IPS, 6 x 3 Size, PVC
€220.88 /unit