SPEARS VALVES 300-103289 | BU6DAG

SPEARS VALVES 300-103289 Cross, Socket, 100 PSI, PIP x IPS, 8 x 4 Size, PVC

Item: BU6DAG Model: 300-103289
In Stock

Get it by Tuesday, Jun 10

€220.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross (Socket x Socket x Socket x Socket)
O-ring Pressure Rating100 psi
Size8" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-103283 | BU6CZZ 300-1032836" x 2"€146.22
RFQ
SPEARS VALVES 300-103286 | BU6DAA 300-1032866€309.83
RFQ
SPEARS VALVES 300-103291 | BU6DAB 300-1032918€452.63
RFQ
SPEARS VALVES 300-103284 | BU6DAE 300-1032846" x 3"€220.88
RFQ
SPEARS VALVES 300-103288 | BU6DAF 300-1032888" x 3"€277.44
RFQ
SPEARS VALVES 300-103287 | BU6DAH 300-1032878" x 2"€253.15
RFQ
SPEARS VALVES 300-103290 | BU6DAK 300-1032908" x 6"€342.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-103289 Cross, Socket, 100 PSI, PIP x IPS, 8 x 4 Size, PVC
€220.35 /unit