EATON HFDE316033W | BH3CDC

EATON HFDE316033W Molded Case Circuit Breaker, Type Hfd, Electronic Ls Trip, 3-Pole, 160A, 600 Vac, 250 Vdc

Item: BH3CDC Model: HFDE316033W
In Stock

Get it by Tuesday, Jun 17

€4,784.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFDE308033W | BH3CCB HFDE308033WHFDE308033W-
RFQ
EATON HFDE308035W | BH3CCH HFDE308035WHFDE308035W€5,037.46
EATON HFDE316035W | BH3CDK HFDE316035WHFDE316035W€5,838.55
EATON HFDE322533W | BH3CEH HFDE322533WHFDE322533W€4,784.87
EATON HFDE322535W | BH3CER HFDE322535WHFDE322535W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFDE316033W Molded Case Circuit Breaker, Type Hfd, Electronic Ls Trip, 3-Pole, 160A, 600 Vac, 250 Vdc
€4,784.87 /unit