SPEAKMAN S-2762-MB Rain Shower Head | CD9ZTY

SPEAKMAN S-2762-MB Rain Shower Head

Item: CD9ZTY Model: S-2762-MB
In Stock

Get it by Wednesday, Jun 11

€374.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
Ada CompliantNo
Assembly RequiredNo
CollectionNeo
ColorBlack
Drain IncludedNo
Features105 Full Coverage Sprays, Modern, Circular Design, Corrosion Resistant Finishes
FinishMatte Black
Flow TypeSpray
Gpm2.5 GPM
Hose IncludedNo
Installation TypeShower Arm
Number Of Handles0
Number Of Holes0
Number Of Spray Patterns1
Temp. Limit Control1 , 105 , Modern , No , Round , Single Function
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)8.89
Ship length (cm)22.86
Ship width (cm)21.59
HS code7418201000
Country of OriginCN

Product Variants

ProductModelMaterialTypeFinishNumber Of HolesIncludes ValveIncludes Trim PlateHandle IncludedShowerhead TypePrice
SPEAKMAN CPT-1000-P Shower Valve Trim | CD9ZKN CPT-1000-P--Polish Chrome-----€222.97
SPEAKMAN CPT-1000-P-BN Shower Valve Trim | CD9ZKP CPT-1000-P-BNNickel-Brushed Nickel-----€320.74
SPEAKMAN CPT-1000-TP Shower Valve Trim | CD9ZKQ CPT-1000-TP--Polish Chrome-NoYesYes-€107.68
SPEAKMAN CPT-1000-UNI-MB Shower Valve Trim, Universal | CD9ZKR CPT-1000-UNI-MB--Matte Black-----€108.51
SPEAKMAN CPT-1001 Shower Valve Trim | CD9ZKT CPT-1001--Polish Chrome-----€225.20
SPEAKMAN CPT-1001-BN Shower Valve Trim | CD9ZKU CPT-1001-BNNickel-Brushed Nickel-----€259.32
SPEAKMAN CPT-1001-MB Shower Valve Trim | CD9ZKV CPT-1001-MB--Matte Black-----€292.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN S-2762-MB Rain Shower Head
€374.32 /unit