SPEAKMAN CPT-1000-P Shower Valve Trim | CD9ZKN

SPEAKMAN CPT-1000-P Shower Valve Trim

Item: CD9ZKN Model: CPT-1000-P
In Stock

Get it by Friday, Jun 13

€222.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower, Valve Trim
Activation TypeRotate Handle
Assembly RequiredNo
CollectionNeo
Diverter Included0 , Center Of Valve , Lever , Modern , No , Yes
Drain IncludedNo
FinishPolish Chrome
Hose IncludedNo
Installation TypeWall Mounted
Number Of Handles1
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Vandal ResistantNo
WarrantyLimited Lifetime
CollectionNeo
FinishPolished ChromeBrushed NickelOil Rubbed BronzePolished Chrome

Shipping Info:

Ship weight (kg) 0.873
Ship height (cm)15.01
Ship length (cm)19.99
Ship width (cm)19.99
HS code8481901000
Country of OriginCN

Product Details:

Speakman Neo CPT-1000-P shower valve trim is specifically designed to fit on the brand's pressure balance valve. Its circular frame is ideal for modern bathrooms and coordinates with every fixture in the Neo Collection.

Features:

  • Speakman CPT-1000-P Neo shower valve trim has a metal lever handle for increased durability.
  • It features a plastic trim plate with chrome finish to provide corrosion resistance.
  • This pressure balance valve trim provides accurate water temperature control.
  • It provides hardware and a mounting plate for easy and secure installation.

Standards and Approvals:

  • ASME
  • CSE
  • ADA

Frequently Asked Questions:

Q. What is the assembled diameter of Speakman CPT-1000-P Neo shower valve trim?

A. 7 inches.

Product Variants

ProductModelMaterialTypeFinishNumber Of HolesIncludes ValveIncludes Trim PlateHandle IncludedShowerhead TypePrice
SPEAKMAN CPT-1000-P-BN Shower Valve Trim | CD9ZKP CPT-1000-P-BNNickel-Brushed Nickel-----€320.74
SPEAKMAN CPT-1000-TP Shower Valve Trim | CD9ZKQ CPT-1000-TP--Polish Chrome-NoYesYes-€107.68
SPEAKMAN CPT-1000-UNI-MB Shower Valve Trim, Universal | CD9ZKR CPT-1000-UNI-MB--Matte Black-----€108.51
SPEAKMAN CPT-1001 Shower Valve Trim | CD9ZKT CPT-1001--Polish Chrome-----€225.20
SPEAKMAN CPT-1001-BN Shower Valve Trim | CD9ZKU CPT-1001-BNNickel-Brushed Nickel-----€259.32
SPEAKMAN CPT-1001-MB Shower Valve Trim | CD9ZKV CPT-1001-MB--Matte Black-----€292.76
SPEAKMAN CPT-1001-ORB Shower Valve Trim | CD9ZKW CPT-1001-ORBBronze-Oil Rubbed-----€333.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN CPT-1000-P Shower Valve Trim
€222.97 /unit