SOUTHWIRE 7164SW String Light, LED, Corded, String Light, 50 ft Power Cord Length | CU3CYX

SOUTHWIRE COMPANY 7164SW String Light, LED, Corded, String Light, 50 ft Power Cord Length

Item: CU3CYX Model: 7164SWCross Ref: 322G15
In Stock

Get it by Tuesday, Jun 17

€382.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Amps0.34A
Brightness Level100 lm, 700 lm
Bulb Spacing10 ft.
Cct5000 K
Color Rendering Index75
Cord DesignationSJTW
Cord Wire Gauge14 AWG
Daisy ChainableYes
Features700 Lumens Downlight And 100 Lumens Uplight, Daisy Chain 20 Strings, Robust, Rugged LED Lighting Design
For LocationIndoor/Outdoor
Frame ColorBlack, Yellow
Hazardous Location SpecificationNot Rated
Head ColorYellow
Head MaterialPlastic
Includes BulbBuilt In
Ip RatingIP65
Job Light TypeString Light
Lamp GuardPlastic
Lighting TechnologyLED
Max. Brightness4000 lm
Mounting Hardware IncludedNo
Mounting TypeEye Hole
Number Of Brightness Levels1
Number Of Bulbs5
Number Of Cord Wires3
Operating Voltage120V AC
Plug TypeStraight Blade
Power Cord Length50 ft.
Power SourceCorded
String Overall Length50 ft.
Switch TypeNo Switch
Wattage39 W
Brightness Levels100 lm, 700 lm
Color Temperature5000 K
Current0.34A @ 120V
Includes Mounting HardwareNo
Light DistributionSpot
Manufacturer Warranty Length1 yr. Limited Product Warranty
Maximum Brightness4000 lm
Mount TypeEye Hole
Nema Plug Configuration5-15P
Number Of Bulb Fixtures5
Resistance PropertiesDust Resistant, Weather Resistant
StandardsUL 1088

Shipping Info:

Ship weight (kg) 13.896
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyMounting TypeOperating VoltagePower Cord LengthIp RatingMax. BrightnessIncludes BulbNumber Of BulbsPrice
SOUTHWIRE TL105CFPT CFL Lamp, Male/Female Extension Cord End, Fluorescent, Corded, 1 ft Power Cord Length | CU3CYL TL105CFPTFluorescentHook277V AC1 ft.Not Rated6400 lmYes1€224.53
SOUTHWIRE T60100W35 Overhead Light, LED, Corded, LED Overhead, 35 ft Power Cord Length | CU3CYN T60100W35LEDHook120-277V AC35 ft.Not Rated13000 lmYes1€266.01
SOUTHWIRE T60150W45 Overhead Light, LED, Corded, LED Overhead, 45 ft Power Cord Length | CU3CYP T60150W45LEDHook120-277V AC45 ft.Not Rated19500 lmYes1€346.52
SOUTHWIRE 7549SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYQ 7549SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€271.65
SOUTHWIRE 7155SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYR 7155SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€220.01
SOUTHWIRE 7539SW String Light, Bulb Dependent, Corded, String Light, 100 ft Power Cord Length | CU3CYT 7539SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€246.59
SOUTHWIRE 7538SW String Light, Bulb Dependent, Corded, String Light, 50 ft Power Cord Length | CU3CYU 7538SWBulb DependentEye Hole120V AC50 ft.Not Rated-No5€177.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 7164SW String Light, LED, Corded, String Light, 50 ft Power Cord Length
€382.34 /unit