Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING HR-5/8-X Cam Follower Heavy Stud Sealed | AA3XFR 11Y007

SMITH BEARING HR-5/8-X Cam Follower Heavy Stud Sealed

Item: AA3XFR Model: HR-5/8-XCross Ref: 11Y007
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity1210 lbs.
Number Of Bearings1
Roller Dia.5/8"
Roller MaterialCarbon Steel
Roller Width0.437"
Static Load Capacity2500 lbs.
Stud Dia.0.312"
Stud Length3/4"
Stud MaterialCarbon Steel
Thread Length0.312"
Thread Size5/16"-24
TypeHeavy Stud , Screwdriver Slot Head
ClosureDouble Sealed
Drive TypeSlotted
Dynamic Radial Load Capacity1210 lbf.
Face DesignScrewdriver Slot
Overall Length1 7/32"
Roller Diameter5/8"
Roller Head TypeFlat
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity2500 lbf.
Stud Diameter5/16"
Stud Thread Length5/16"
Stud TypeConcentric

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship length (cm)3.18
Ship width (cm)3.18
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING HR-1-3/8 Cam Follower Heavy Stud Unsealed | AA3XFB 11X992 HR-1-3/81 3/8"3/4"Needle Roller, Unsealed3/4"1 1/4"Screwdriver Slot Head4060 lbs.8600 lbs.€53.12
SMITH BEARING HR-1-1/2 Cam Follower Heavy Stud Unsealed | AA3XFC 11X993 HR-1-1/21 1/2"7/8"Needle Roller, Unsealed7/8"1 1/2"Screwdriver Slot Head5330 lbs.11300 lbs.€62.47
SMITH BEARING HR-1-5/8 Cam Follower Heavy Stud Unsealed | AA3XFD 11X994 HR-1-5/81 5/8"7/8"Needle Roller, Unsealed7/8"1 1/2"Screwdriver Slot Head5330 lbs.11300 lbs.€63.79
SMITH BEARING HR-1-3/4 Cam Follower Heavy Stud Unsealed | AA3XFE 11X995 HR-1-3/41 3/4"1"Needle Roller, Unsealed1"1 3/4"Screwdriver Slot Head7600 lbs.15870 lbs.€80.34
SMITH BEARING HR-1-7/8 Cam Follower Heavy Stud Unsealed | AA3XFF 11X996 HR-1-7/81 7/8"1"Needle Roller, Unsealed1"1 3/4"Screwdriver Slot Head7600 lbs.15870 lbs.€90.79
SMITH BEARING HR-2 Cam Follower Heavy Stud Unsealed | AA3XFG 11X997 HR-22"1 1/4"Needle Roller, Unsealed1 1/8"2"Screwdriver Slot Head10050 lbs.22000 lbs.€102.42
SMITH BEARING HR-2-1/4 Cam Follower Heavy Stud Unsealed | AA3XFH 11X998 HR-2-1/42 1/4"1 1/4"Needle Roller, Unsealed1 1/8"2"Screwdriver Slot Head10050 lbs.22000 lbs.€109.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-5/8-X Cam Follower Heavy Stud Sealed
€53.38 /unit