Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D 400SN Neutral Assembly | AH2NMG 2CP19

SQUARE D 400SN Neutral Assembly

Item: AH2NMG Model: 400SNCross Ref: 2CP19
In Stock : 7 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€353.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutral Assembly Kit
Amps400A
Mounting StyleFlush/Surface
Nema RatingNEMA 1, NEMA 3R

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.43
Ship length (cm)36.07
Ship width (cm)16.26
Country of OriginUS

Product Details:

    • Main Conductor Size : (1) 1 AWG to 600 Kcmil/(2) 1 AWG to 250 Kcmil
    • Ground Conductor Size : (2) 14 to 1/0 AWG

Product Variants

ProductModelMPNPrice
SQUARE D AL800SN Enclosure Neutral Assembly Al/cu | AF9HNK 2JWZ2 AL800SNAL800SN€393.32
SQUARE D SN100FA Neutral Assembly Kit, 100 A Amps, Flush/Surface Mounting | CU4FWM SN100FASN100FA€150.18
SQUARE D SN400LA Neutral Assembly Kit, 400 A Amps, Flush/Surface Mounting | CU4FWN SN400LASN400LA€307.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 400SN Neutral Assembly
€353.50 /unit