Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN EBF750-4 Bathroom Sink Faucet, Chrome, Gooseneck, Motion Sensor Activation, 2.2 Gpm | CH6PBF 54YR10

SLOAN EBF750-4 Bathroom Sink Faucet, Chrome, Gooseneck, Motion Sensor Activation, 2.2 Gpm

Item: CH6PBF Model: EBF750-4Cross Ref: 54YR10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,369.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Faucet
Amps2A
Body MaterialBrass
Connection Size3/8"
Connection TypePush In Compression
FinishChrome Plated
Flow Rate2.2 GPM
Height10 1/4"
Hole SpacingSingle Hole
Mounting TypeDeck
Number Of Holes1
Outlet TypeLaminar
Power SourceBattery
Sensor Range1" to 14"
Spout Length4 1/2"
TypeBathroom Sink Faucet
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberNone
StandardsCUPC, ASME A112.18.1
Temperature ControlYes
Valve Type - FaucetsSolenoid Valve
Voltage1.5V DC
Water Inlet Connection Size3/8"
Water Inlet Connection TypePush in Compression

Shipping Info:

Ship weight (kg) 2.6325
Country of OriginCN

Product Variants

ProductModelFlow RateSpout LengthMounting TypeHandle TypeSensor RangeAmpsBody MaterialPower SourcePrice
SLOAN EFX 250.502.0000 Lavatory Faucet Hands Free Battery | AG6ZPQ 49P083 EFX 250.502.00001.5 GPM6 1/2"-Hands Free4" to 5"0.05A--€1,027.27
SLOAN EFX350.000.0000 Zinc Die Cast Bathroom Faucet, Sensor Handle Type | CD2KPW 23MF35 EFX350.000.00000.5 GPM4"SurfaceNone4" to 5"2ADie Cast ZincBattery€992.05
SLOAN EFX275.500.0000 Bathroom Faucet, Sensor Handle Type | CD3TGH 23MF29 EFX275.500.00000.5 GPM5.219"SurfaceNone4" to 5"2ADie Cast ZincSolar And Battery Powered€1,284.73
SLOAN ETF700-4-P Bathroom Sink Faucet, Gooseneck, Motion Sensor Activation, 2.2 Gpm, Chrome | CH6PDK 54YR11 ETF700-4-P2.2 GPM4 1/2"Deck-1" to 14"2ABrassAC€1,103.86
SLOAN EFX250.000.0000 Angled Straight Bathroom Faucet, Chrome Finish, 0.5 GPM Flow Rate, Motion Sensor | CH9PHE EFX250.000.0000--------€1,034.80
SLOAN EFX200.000.0000 Angled Straight Bathroom Faucet, Chrome Finish, 0.5 GPM Flow Rate, Motion Sensor | CH9PHF EFX200.000.0000--------€1,144.88
SLOAN EFX200.002.0000 Angled Straight Bathroom Faucet, Chrome Finish, 1.5 GPM Flow Rate, Motion Sensor | CH9PHG EFX200.002.0000--------€1,101.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN EBF750-4 Bathroom Sink Faucet, Chrome, Gooseneck, Motion Sensor Activation, 2.2 Gpm
€1,369.73 /unit