T&S B-1230-WFK Water Station, With 8 Inch Pedestal Type Glass Filler, Drip Pan | AV3QGN

T&S B-1230-WFK Water Station, With 8 Inch Pedestal Type Glass Filler, Drip Pan

Item: AV3QGN Model: B-1230-WFK
In Stock

Get it by Wednesday, Jun 11

€953.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle Filling Station
BodyGlass Filler
Body MountDeck
FeatureWater Station with Drain
Inlet Size3/8"
Inlet TypeCompression
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow0.25 GPM
Waste Drain Flow RateWaste Drain Flow Rate

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)31.75
Ship length (cm)69.85
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S 5GF-8P-WS Water Station, With Retro Glass Filler | AU2NED 5GF-8P-WS5GF-8P-WS€251.20
T&S B-1230 Glass Filler Water Station, Pedestal Glass Filler and Drip Pan | AV3QGL B-1230B-1230€311.05
T&S B-1230-12 Water Station, With 12 Inch Pedestal Glass Filler And Drip Pan Assembly | AV3QGM B-1230-12B-1230-12€362.77
T&S B-1235 Glass Filler Water Station, Pedestal Glass Filler, Drip Pan With Splash Guard | AV3QGQ B-1235B-1235€394.08
T&S 5GF-16P-WS Water Station, With Retro Glass Filler, 16 Inch Pedestal | CE4ZTR 5GF-16P-WS5GF-16P-WS€432.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-1230-WFK Water Station, With 8 Inch Pedestal Type Glass Filler, Drip Pan
€953.99 /unit