Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN EFX200.002.0000 Angled Straight Bathroom Faucet, Chrome Finish, 1.5 GPM Flow Rate, Motion Sensor | CH9PHG

SLOAN EFX200.002.0000 Angled Straight Bathroom Faucet, Chrome Finish, 1.5 GPM Flow Rate, Motion Sensor

Item: CH9PHG Model: EFX200.002.0000Cross Ref: 23MF22
Limited Availability
€1,266.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Faucet
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Zinc
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate1.5 GPM
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Power SourceElectronic
Replacement Cartridge Mfr. Model NumberNone
Sensor Range4" to 5"
Spout Reach5 7/32"
StandardsAB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Temperature ControlNo
Voltage6V DC
Water Inlet Connection Size3/8"
Water Inlet Connection TypePush in Compression

Shipping Info:

Ship weight (kg) 1.719
Ship height (cm)16.43
Ship length (cm)13.26
Country of OriginCH

Product Variants

ProductModelFlow RateSpout LengthMounting TypeHandle TypeSensor RangeAmpsBody MaterialPower SourcePrice
SLOAN EFX 250.502.0000 Lavatory Faucet Hands Free Battery | AG6ZPQ 49P083 EFX 250.502.00001.5 GPM6 1/2"-Hands Free4" to 5"0.05A--€1,027.27
SLOAN EFX350.000.0000 Zinc Die Cast Bathroom Faucet, Sensor Handle Type | CD2KPW 23MF35 EFX350.000.00000.5 GPM4"SurfaceNone4" to 5"2ADie Cast ZincBattery€992.05
SLOAN EFX275.500.0000 Bathroom Faucet, Sensor Handle Type | CD3TGH 23MF29 EFX275.500.00000.5 GPM5.219"SurfaceNone4" to 5"2ADie Cast ZincSolar And Battery Powered€1,284.73
SLOAN EBF750-4 Bathroom Sink Faucet, Chrome, Gooseneck, Motion Sensor Activation, 2.2 Gpm | CH6PBF 54YR10 EBF750-42.2 GPM4 1/2"Deck-1" to 14"2ABrassBattery€1,218.37
SLOAN ETF700-4-P Bathroom Sink Faucet, Gooseneck, Motion Sensor Activation, 2.2 Gpm, Chrome | CH6PDK 54YR11 ETF700-4-P2.2 GPM4 1/2"Deck-1" to 14"2ABrassAC€1,103.86
SLOAN EFX250.000.0000 Angled Straight Bathroom Faucet, Chrome Finish, 0.5 GPM Flow Rate, Motion Sensor | CH9PHE EFX250.000.0000--------€1,034.80
SLOAN EFX200.000.0000 Angled Straight Bathroom Faucet, Chrome Finish, 0.5 GPM Flow Rate, Motion Sensor | CH9PHF EFX200.000.0000--------€1,144.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN EFX200.002.0000 Angled Straight Bathroom Faucet, Chrome Finish, 1.5 GPM Flow Rate, Motion Sensor
€1,266.36 /unit