Bathroom Sinks
(808 Products)
Undermount, drop-in and wall-hung sinks in composite and vitreous China materials. Available in different colours and shapes
Manual Flush Valves
(3267 Products)
Chrome-plated flush valves designed to deliver a precise amount of water with every flush. Feature a vandal-resistant stop cap and a vacuum breaker that prevents back siphonage
Automatic Flush Valve Retrofit Kits
(454 Products)
Used to retrofit the flushing system of toilets so that they can flush automatically. Available in side-mounted and top-mounted variants
Automatic Flush Valves
(1868 Products)
ADA-compliant valves with battery-operated infrared sensor offering hands-free operation for hygiene and safety
Faucet Repair Parts
(942 Products)
Includes trim plates, sensor assemblies, adapters, transformers and other faucet repair parts used to replace damaged and faulty faucets
Parts
(79 Products)
Includes plugs, solenoid assemblies, tail assemblies, control modules, control cap assemblies, handle parts, vacuum breaker assemblies, and other valve and faucet parts. Available in brass and rubber materials with options in size and type
Aerators
(6 Products)
Includes vandal-resistant aerators and spray heads used to replace faucet aerators on many Sloan faucets
Bedpan Washers
(338 Products)
Includes diaphragm-type water closet flushometers featuring one-piece chrome-plated body that keeps the spray arm upright and prevents water from spilling on the floor
Showerheads and Tub Faucets
(23 Products)
Wall-mounted brass showerheads with a corrosion-resistant chrome plated finish and a maximum flow rate of 2.5 gpm. Feature a spring-loaded spray disk that eliminates particle clogging
Bathroom Faucets
(793 Products)
Sensor-operated zinc and die cast faucets with option in standard, surgical bend and swivel spout. Available in flow rates ranging from 0.5 gpm to 2.2 gpm