SKOLNIK CQ3005Q Carbon Steel Drum Open Head 30 Gallon | AB2KNP 1MLA1

SKOLNIK CQ3005Q Carbon Steel Drum Open Head 30 Gallon

Item: AB2KNP Model: CQ3005QCross Ref: 1MLA1
In Stock

Get it by Friday, Jun 13

€287.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Drum
Closure TypeBolt Ring
ColorBlack, White
Gasket MaterialEPDM
Head TypeOpen
Inside Dia.18 1/4"
Interior CoatingRust Inhibitor
Load Capacity517 lbs.
MaterialCarbon Steel
Material Thickness0.048"
Outside Dia.18 3/4"
Overall Height29"
Packing GroupI, II And III Of Hazardous Materials
Volume30 gal.
Volume Capacity30 gal.
Body ColorBlack
Body Material Gauge18 ga.
Body Thickness1.2 mm
Bottom Material Gauge18 ga.
Cover ColorWhite
Cover MaterialCarbon Steel
Drum ClosureLever Lock Ring
Drum Head TypeOpen Head
Drum MaterialSteel
For HoldingSolids
Interior LiningUnlined with Rust Inhibitor
Number Of Bung Holes0
Top Material Gauge18 ga.
Top Outside Diameter18 3/4"
Un Rating LiquidsNot Rated
Un Rating Solids1A2/X235/S

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)92.71
Ship length (cm)51.44
Ship width (cm)50.17
HS code7310100010
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessInside Dia.VolumeGasket MaterialOutside Dia.Overall HeightInterior CoatingLoad CapacityPrice
SKOLNIK CQ0501 Transport Drum, Open Head, 5 Gallon, Carbon Steel | AA8PXU 19K299 CQ05010.9 mm14"5 gal.EPDM14 1/4"10 3/8"Rust Inhibitor-€181.34
SKOLNIK CQ0503 Transport Drum, Tight Head, 5 Gallon, Carbon Steel | AA8PXV 19K302 CQ05030.9 mm14"5 gal.EPDM14 1/4"10 3/8"Rust Inhibitor-€155.44
SKOLNIK CQ1603L Drum Closed Head 16 Gallon Black With Lining | AA8PXW 19K309 CQ1603L0.9 mm14"16 gal.EPDM14 1/4"27 1/4"Modified Phenolic-€216.72
SKOLNIK CQ1602 Transport Drum, Open Head, 16 Gallon, Carbon Steel | AA9WWE 1HBG8 CQ16020.035"14"16 gal.EPDM14 1/4"27 1/8"Rust Inhibitor440 lbs.€227.78
SKOLNIK CQ2006 Carbon Steel Drum Open Head 20 Gallon Cap | AA9WWF 1HBG9 CQ20060.048"18 1/4"20 gal.EPDM18 3/4"21 3/4"Rust Inhibitor484 lbs.€266.65
SKOLNIK CQ5508 Transport Drum, Open Head, 55 Gallon, Carbon Steel | AA9WWG 1HBH2 CQ55080.059"22 1/2"55 gal.EPDM23"34 1/2"Rust Inhibitor947 lbs.€352.18
10 Gallon Open Head Drum | SKOLNIK CQ1002L Carbon Steel Drum | AB2KMR | 1MKZ5 CQ1002L0.037"14"10 gal.EPDM14 1/4"19"Modified Phenolic264 lbs.€245.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKOLNIK CQ3005Q Carbon Steel Drum Open Head 30 Gallon
€287.38 /unit