BALDOR D5075P-BV Round Motor, 1750 RPM, 75 HP, DPBV, 366AT | AJ6QVA

BALDOR / DODGE D5075P-BV SCR Drive Motor, 150/300V, 1750/2100 RPM, 75 hp, DPBV, 366AT Frame

Item: AJ6QVA Model: D5075P-BV
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps123A
Brushes36024-3
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Frame366AT
Hp75 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof Blower Ventilated
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2100 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 436.5
Ship height (cm)35.69
Ship length (cm)89.23
Ship width (cm)35.69
HS code85015230
Country of OriginUS

Product Details:

    • Pcode: D

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D5075P-BV SCR Drive Motor, 150/300V, 1750/2100 RPM, 75 hp, DPBV, 366AT Frame