SIEMENS HF363R Safety Switch, Fusible, 100 A, Three Phase, 600V AC, Galvanized Steel, Indoor/Outdoor | CU2WHT

SIEMENS HF363R Safety Switch, Fusible, 100 A, Three Phase, 600V AC, Galvanized Steel, Indoor/Outdoor

Item: CU2WHT Model: HF363RCross Ref: 6GNE2
In Stock : 48 Units

Get it by Friday, Jun 6

€980.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Contact Form3PST
Depth8 1/4"
DutyHeavy Duty
EnvironmentIndoor/Outdoor
FeaturesOn/Off Handle Indication
For Use With Mfr. Model NumberHR63
Fuse Kit (class R)Mfr. No. HR63
Fuse Ul ClassClass J, Class R
Height23 1/4"
Housing MaterialSteel
Hp @ 600vac75 hp
Nema Enclosure RatingNEMA 3R
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodFusible
Voltage600V AC
Width12"
Compatible With Manufacturer Model NumberHR63
Current Rating100A
StandardsUL 98
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 9.8595
Ship height (cm)20
Ship length (cm)35
Ship width (cm)65
HS code8536509045
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HF363R Safety Switch, Fusible, 100 A, Three Phase, 600V AC, Galvanized Steel, Indoor/Outdoor
€980.37 /unit