Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT

SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor

Item: CU2WGT Model: HF223NCross Ref: 20RC01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€562.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Contact FormDPST
Depth8 1/4"
DutyHeavy Duty
EnvironmentIndoor
FeaturesOn/Off Handle Indication
Fuse Ul ClassH
Height23 1/4"
Housing MaterialSteel
Hp @ 240vac30 hp
Nema Enclosure Rating1
Number Of Poles2
Number Of Wires3
Protection MethodFusible
Voltage240V AC
Width12"

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)59.06
Ship length (cm)20.96
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV HF223SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V ACDPST23€5,732.17
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80
SIEMENS HF323S Safety Switch, Fusible, 100 A, Three Phase, 240 Vac, 304 Stainless Steel, Indoor/Outdoor | CU2WGZ HF323SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V AC3PST33€6,822.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor
€562.45 /unit