SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WGV

SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor

Item: CU2WGV Model: HF223SCross Ref: 31ED27
In Stock

Get it by Thursday, Jun 12

€5,732.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Contact FormDPST
Depth8 1/2"
DutyHeavy Duty
EnvironmentIndoor/Outdoor
Fuse Ul ClassR
Height23"
Housing GradeGrade 304
Housing MaterialStainless Steel
Hp @ 240vac15 hp
Nema Enclosure RatingNEMA 4, NEMA 4X
Number Of Poles2
Number Of Wires3
Protection MethodFusible
Resistance PropertiesCorrosion Resistant
Voltage240V AC
Width12"
Current Rating100A
PhaseSingle
StandardsUL 98
Voltage Rating240V AC

Shipping Info:

Ship weight (kg) 11.4525
Ship height (cm)58.42
Ship length (cm)21.59
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsVoltageContact FormNumber Of PolesNumber Of WiresPrice
SIEMENS HF223J Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGR HF223JFusibleIndoorNEMA 12100A240V ACDPST23€1,308.69
SIEMENS HF223N Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor | CU2WGT HF223NFusibleIndoor1100A240V ACDPST23€546.88
SIEMENS HF223NR Safety Switch, Fusible, 100 A, Single Phase, 240 Vac, Galvanized Steel, Indoor/Outdoor | CU2WGU HF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€832.56
SIEMENS GF223N Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor | CU2WGW GF223NFusibleIndoor1100A240V ACDPST23€243.88
SIEMENS GF223NR Safety Switch, Fusible, 100 A, Single Phase, 240V AC, Galvanized Steel, Indoor/Outdoor | CU2WGX GF223NRFusibleIndoor/OutdoorNEMA 3R100A240V ACDPST23€275.63
SIEMENS HF263 Safety Switch, Fusible, 100 A, Single Phase, 600 Vac, Galvanized Steel, Indoor | CU2WGY HF263FusibleIndoor1100A600V ACDPST23€844.80
SIEMENS HF323S Safety Switch, Fusible, 100 A, Three Phase, 240 Vac, 304 Stainless Steel, Indoor/Outdoor | CU2WGZ HF323SFusibleIndoor/OutdoorNEMA 4, NEMA 4X100A240V AC3PST33€6,822.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HF223S Safety Switch, Fusible, 100 A, Single Phase, 240V AC, 304 Stainless Steel, Indoor/Outdoor
€5,732.17 /unit