Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RA27110EE03 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 14 Pole/21 Cm, 24 Vdc | CU2RKB

SIEMENS 3RA27110EE03 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 14 Pole/21 Cm, 24 Vdc

Item: CU2RKB Model: 3RA27110EE03Cross Ref: 13A272
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Accessory TypeRibbon Connector For Io-Link Modules
For Use WithPlug In Mounting For 3RA27
Includes14 Pole, 21 cm , 14 Poles
Voltage24V DC
Compatible With SeriesPlug In Mounting For 3RA27
Maximum Voltage Rating24V DC

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginRO

Product Variants

ProductModelVoltagePrice
SIEMENS 3ZY12122FA00 Connector, Termination | CU2RJZ 3ZY12122FA00-€64.03
SIEMENS 3RA27110EE04 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 10 Pole/8 Cm, 24 Vdc | CU2RKA 3RA27110EE0424V DC€61.36
SIEMENS 3RA27110EE02 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 14 Pole/8 Cm, 24 Vdc | CU2RKC 3RA27110EE0224V DC€45.60
SIEMENS 3ZY12122EA00 Connector | CU2RKD 3ZY12122EA00-€52.25
SIEMENS 3RA27110EE01 Ribbon Connector | CU2RKE 3RA27110EE0124V DC€105.56
SIEMENS 3ZY12122AB00 Connector, Loop | CU2RKF 3ZY12122AB00-€55.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RA27110EE03 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 14 Pole/21 Cm, 24 Vdc
€85.19 /unit