Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3ZY12122EA00 Connector | CU2RKD

SIEMENS 3ZY12122EA00 Connector

Item: CU2RKD Model: 3ZY12122EA00Cross Ref: 19YM69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Accessory TypeConnector
For Use WithSeries 3RV1 Motor Starter Protectors
Overall Depth2"
Overall Height1.45"
Overall Width5 1/2"
Type Of AccessoryConnector
Compatible With SeriesSIRIUS 3RV1 Motor Starter Protectors
StandardsREACH, ROHS, WEEE

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.68
Ship length (cm)5.08
Ship width (cm)13.97
Country of OriginCZ

Product Variants

ProductModelVoltagePrice
SIEMENS 3ZY12122FA00 Connector, Termination | CU2RJZ 3ZY12122FA00-€64.03
SIEMENS 3RA27110EE04 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 10 Pole/8 Cm, 24 Vdc | CU2RKA 3RA27110EE0424V DC€61.36
SIEMENS 3RA27110EE03 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 14 Pole/21 Cm, 24 Vdc | CU2RKB 3RA27110EE0324V DC€60.97
SIEMENS 3RA27110EE02 Ribbon Connector Io-Link Modules, Plug Inch Mounting 3Ra27, 14 Pole/8 Cm, 24 Vdc | CU2RKC 3RA27110EE0224V DC€45.60
SIEMENS 3RA27110EE01 Ribbon Connector | CU2RKE 3RA27110EE0124V DC€105.56
SIEMENS 3ZY12122AB00 Connector, Loop | CU2RKF 3ZY12122AB00-€55.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3ZY12122EA00 Connector
€64.97 /unit