Item | IEC Magnetic Contactor |
Action Type | Reversing |
Aux. Contact Configuration | 2NO/2NC |
Coil Volts | 24V DC |
Depth | 4.21" , 6" |
Embedded Surge Suppressor | No |
Enclosure Nema Rating | No Enclosure |
Full Load Amps-inductive | 16A |
Full Load Amps-resistive | 40A |
Height | 3.54" , 6 4/5" |
Horsepower @ Three Phase (600 Vac) | 15 hp |
Horsepower @ Three Phase - 480v Ac | 10 hp |
Hp @ 1 Phase - 120v | 1 hp |
Hp @ 1 Phase - 240v | 3 hp |
Hp @ 3 Phase - 208v | 5 hp |
Hp @ 3 Phase - 240v | 5 hp |
Hp @ 3 Phase - 480v | 10 hp |
Hp @ 3 Phase - 575v | 15 hp |
Includes | Mechanical Interlock |
Includes Auxiliary Contacts | Yes |
Mounting Position | Vertical |
Nema Enclosure Material | Not Applicable |
Number Of Auxillary Contacts | 3 |
Number Of Normally Closed Main Contacts | 0 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Reversible | Yes |
Reversing Capability | Reversing |
Terminal Connection Type | Screw Terminals |
Width | 3.54" , 8.85" |
Auxiliary Contacts Included | 2NO |
Coil Voltage | 24V DC |
Contactor Style | IEC |
Frame Size | S0 |
Full Load Current - Inductive | 16A |
Full Load Current - Resistive | 40A |
Horsepower @ Single Phase - 120v Ac | 1 hp |
Horsepower @ Single Phase - 240v Ac | 3 hp |
Horsepower @ Three Phase - 208v Ac | 5 hp |
Horsepower @ Three Phase - 240v Ac | 5 hp |
Horsepower @ Three Phase - 600v Ac | 15 hp |
Integrated Surge Suppression | No |
Ip Rating | IP20 |
Main Power Pole Contact Form | 3NO |
Maximum Operating Temperature | 140°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 10000000 |
Minimum Operating Temperature | -13°F |
Mounting Postion | Vertical |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 24V DC |
Overall Depth | 6" |
Overall Height | 6 4/5" |
Overall Width | 8.85" |
Phase | Three |
Series | SIRIUS 3RA23 |
Standards | REACH ART 33, WEEE (2012/19/EU) |
Wire Termination Type | Screw |