Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZB

SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc

Item: CU2RZB Model: 3RT20271AG20Cross Ref: 56JW80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Aux. Contact Configuration1NO/1NC
Coil Volts110V AC
Connection TypeScrew Connection
Depth97 mm
Embedded Surge SuppressorNo
Frequency50/60 Hz
Full Load Amps-inductive32A
Full Load Amps-resistive50A
Full Load Inductive Amps32A
Height85 mm
Horsepower @ Single Phase5 hp
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Three Phase - 208v Ac10 hp
Horsepower @ Three Phase - 600v Ac25 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v5 hp
Hp @ 3 Phase - 208v10 hp
Hp @ 3 Phase - 240v10 hp
Hp @ 3 Phase - 480v20 hp
Hp @ 3 Phase - 575v25 hp
Includes Auxiliary ContactsYes
Mounting Hole Dia.0.19"
Mounting Hole Distance2 9/25"
Mounting Hole Width1.38"
Mounting PostionVertical
Number Of Auxillary Contacts2
Number Of Making Contacts And Main Contacts3
Number Of Normally Open Main Contacts3
Number Of Poles3
Overall Depth3.63"
Overall Height4.18"
Overall Width2.13"
Suitable For Series InstallationYes
Terminal Connection TypeScrew Terminals
Width45 mm

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)10.62
Ship length (cm)9.22
Ship width (cm)5.41
Country of OriginDE

Product Variants

ProductModelNumber Of PolesReversing CapabilityAuxiliary Contacts IncludedIntegrated Surge SuppressionFrame SizeHeightHp @ 1 Phase - 240vHp @ 3 Phase - 240vPrice
SIEMENS 3RT20182AF02 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1Nc | CU2RYY 3RT20182AF023----70 mm2 hp5 hp€158.91
SIEMENS 3RT20181AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RYZ 3RT20181AF013----3 2/25"2 hp5 hp€168.45
SIEMENS 3RT20182AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RZA 3RT20182AF013----70 mm2 hp5 hp€158.71
SIEMENS 3RT20271AF00 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZC 3RT20271AF003----85 mm5 hp10 hp€331.42
SIEMENS 3RT20181AK610UA0 Contactor, 110/120 VAC Coil Volts, 18 A Full Load Amps-Inductive, 1No | CU2RZD 3RT20181AK610UA03----2 2/5"2 hp3 hp€247.21
SIEMENS 3RT20272AK60 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZE 3RT20272AK603----102 mm5 hp10 hp€350.37
SIEMENS 3RT20271AK600UA0 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZF 3RT20271AK600UA03----85 mm5 hp7 1/2 hp€423.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc
€328.00 /unit