Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 2510 Masking Tape Black 48mm x 55m - Pack of 24 | AE9YBD 6NGD7

SCOTCH 2510 Masking Tape Black 48mm x 55m - Pack of 24

Item: AE9YBD Model: 2510Cross Ref: 6NGD7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€825.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialRubber
ColorBlack
Length55m
MaterialCrepe Paper
Performance Temp.Up To 150°F
ShapeContinuous Roll
Thickness5.3 mil.
Width48 mm
Brand And Series3M Scotch 2510
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape Width1.9"
Imperial Tape Wxl1 7/8" x 60 yd.
Maximum Tape Performance Temperature200°F
Minimum Tape Performance TemperatureNot Rated
Package Quantity24
Product FormContinuous Roll
Series2510 Series
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing MaterialCrepe Paper
Tape ColorBlack
Tape Tensile Strength20 lbs./in.
Tape Thickness5.3 mil.
Tape TypeGeneral Purpose Masking Tape

Shipping Info:

Ship weight (kg) 8.0775
Ship height (cm)30.99
Ship length (cm)26.16
Ship width (cm)26.42
HS code4008210000
Country of OriginCA

Product Variants

ProductModelAdhesive MaterialShapePkg. Qty.Price
SCOTCH 232 Masking Tape Natural 6mm x 55m - Pack of 144 | AB9HTC 2DEJ6 232RubberContinuous Roll144€2,007.70
SCOTCH 2060-1.5A Masking Tape Green 1-1/2 Inch x 60 Yard - Pack Of 24 | AB9NFQ 2EAY2 2060-1.5ARubberContinuous Roll24€296.96
SCOTCH 2060-1A Masking Tape Green 1 Inch x 60 Yard - Pack Of 36 | AB9NFR 2EAY3 2060-1ARubberContinuous Roll36€296.58
SCOTCH 2060-2A Masking Tape Green 2 Inch x 60 Yard - Pack Of 24 | AB9NFT 2EAY4 2060-2ARubberContinuous Roll24€362.98
SCOTCH-BLUE 2090-24A-CP Masking Tape Blue 24mm x 55m Pk9 | AG6QGK 41C890 2090-24A-CPSynthetic RubberContinuous Roll9€90.60
SCOTCH-BLUE 2090-36A Masking Tape Blue 1-1/2 Inch x 60 Yd. | AG6QGL 41C892 2090-36ASynthetic RubberContinuous Roll1€17.00
SCOTCH-BLUE 2090-48A-CP Masking Tape Blue 48mm x 55m Pk6 | AG6QGM 41C893 2090-48A-CPSynthetic RubberContinuous Roll6€107.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 2510 Masking Tape Black 48mm x 55m - Pack of 24
€825.17 /pack