Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51500.031.0125 Carriage Bolt 5/16-18 1-1/4 Inch PK100 | AH3EDA 31JA88

GRAINGER U51500.031.0125 Carriage Bolt, 5/16 In - 18 Thread Size, SS, 1 1/4 In Lg., Plain, Gr. 18-8, 100 Pk

Item: AH3EDA Model: U51500.031.0125Cross Ref: 31JA88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Head Dia.11/16"
Head Height11/64"
Head StyleRound Spacer
Length1 1/4"
MaterialStainless Steel
Neck TypeSquare
Neck Width5/16"
Square Height11/64"
System Of MeasurementImperial
Thread FitClass 2A
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.5674
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2

Product Details:

    • Neck Type : Square

Product Variants

ProductModelThread StyleHead Dia.Square HeightThread LengthHead StyleNeck WidthTensile StrengthThread DirectionPkg. Qty.Price
APPROVED VENDOR SC4BCB050C5000FPS00 Carriage Bolt 5/16-18 x 5 L - Pack Of 5 | AB3TZT 1VE15 U51500.031.0500Partially Threaded0.688"5/32"7/8"Round Spacer5/16"100000 psi-5€7.63
GRAINGER U51500.031.0075 Carriage Bolt 5/16-18 x 3/4 Length Pk100 | AG2FJW 31JA86 U51500.031.0075Fully Threaded11/16"11/64"3/4"Round Spacer5/16"--100€21.04
GRAINGER U51500.031.0100 Carriage Bolt Stainless Steel 5/16-18 x 1 Length Pk100 | AG2FJX 31JA87 U51500.031.0100Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€22.66
GRAINGER U51500.031.0150 Carriage Bolt 5/16-18 x 1-1/2 Length Pk100 | AG2FJY 31JA89 U51500.031.0150Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€26.36
GRAINGER U51500.031.0175 Carriage Bolt 18-8 5/16-18 x 1-3/4 Pk100 | AG2FJZ 31JA90 U51500.031.0175Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€29.80
GRAINGER U51500.031.0200 Carriage Bolt Square 18-8 5/16-18 x 2 Inch Pk100 | AG2FKA 31JA91 U51500.031.0200Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€29.21
GRAINGER U51500.031.0250 Carriage Bolt 18-8 5/16-18 x 2-1/2 Inch Pk50 | AG2FKB 31JA93 U51500.031.0250Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--50€19.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51500.031.0125 Carriage Bolt, 5/16 In - 18 Thread Size, SS, 1 1/4 In Lg., Plain, Gr. 18-8, 100 Pk
€28.29 /pack