Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB4BS94414 Non-illuminated Push Button Operator 22mm Red | AG6UWZ 48K716

SCHNEIDER ELECTRIC ZB4BS94414 Non-illuminated Push Button Operator 22mm Red

Item: AG6UWZ Model: ZB4BS94414Cross Ref: 48K716
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeKey Release
Basic MaterialMetal
Bezel FinishChrome Plated
Bezel MaterialDie Cast Aluminum
ColorRed
Diameter40 mm
Head MaterialAluminum, Zinc
IncludesRonis 520E Key
LegendNo Legend
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators1
ActionMaintained
Ip RatingIP66
Mushroom Head Diameter40 mm
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA C22.2 NO.14, ROHS, UL 508

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)8.89
Ship length (cm)7.11
Ship width (cm)7.11
HS code8538908060
Country of OriginCZ

Product Variants

ProductModelHead MaterialColorDiameterBasic MaterialNema RatingBezel MaterialNumber Of OperatorsBezel FinishPrice
SCHNEIDER ELECTRIC ZB4BS934 Non-illuminated Push Button Operator Green | AF7GZN 21AG23 ZB4BS934Aluminum Zinc AlloyGreen30 mmMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Die Cast Aluminum1Chrome Plated€156.66
SCHNEIDER ELECTRIC ZB4BS944 Non-illuminated Push Button Operator Red | AF7GZP 21AG24 ZB4BS944Aluminum Zinc AlloyRed40 mmMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Die Cast Aluminum1Chrome Plated€188.70
SCHNEIDER ELECTRIC ZB4BS94410 Non-illuminated Push Button Operator 22mm Red | AG6UXA 48K717 ZB4BS94410Aluminum, ZincRed40 mmMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Die Cast Aluminum1Chrome Plated€227.03
SCHNEIDER ELECTRIC ZB4BS94412 Non-illuminated Push Button Operator 22mm Red | AG6UXB 48K718 ZB4BS94412Aluminum Zinc AlloyRed40 mmMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Die Cast Aluminum1Chrome Plated€225.90
SCHNEIDER ELECTRIC ZB4BS94420 Non-illuminated Push Button Operator 22mm Red | AG6UXC 48K719 ZB4BS94420Aluminum, ZincRed40 mmMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Die Cast Aluminum1Chrome Plated€234.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB4BS94414 Non-illuminated Push Button Operator 22mm Red
€218.55 /unit