Item | Push Button Operator |
Action Type | Key Release |
Basic Material | Metal |
Bezel Finish | Chrome Plated |
Bezel Material | Die Cast Aluminum |
Color | Red |
Diameter | 40 mm |
Head Material | Aluminum Zinc Alloy |
Includes | Ronis 455 Key |
Legend | No Legend |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13 |
Number Of Operators | 1 |
Action | Maintained |
Features | Snap Fit Assembly, Visually Distinct at a Distance |
Head/lens Color | Red |
Ip Rating | IP66, IP67, IP69, IP69K |
Maintained Action Release | Key |
Manufacturer Warranty Length | 18 Months |
Mushroom Head Diameter | 40 mm |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -40°F |
Operator Illumination | Non Illuminated |
Operator Material | Metal |
Overall Depth | 3.11" |
Overall Height | 1.57" |
Overall Width | 1.57" |
Panel Mounting Hole Diameter | 22 mm |
Product Type | Emergency Stop Push Buttons |
Push Button Style | Mushroom Head |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | XB4 Series |
Standards | BUREAU VERITAS, CSA C22.2 NO.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508 |