Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4042.T45.050.Z05.15 Indexable Mill Cutter F4042t45050z0515 | AD6CNX 44V902

WALTER TOOLS F4042.T45.050.Z05.15 Indexable Mill Cutter F4042t45050z0515

Item: AD6CNX Model: F4042.T45.050.Z05.15Cross Ref: 44V902
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€925.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.591"
Diameter1.968"
NomenclatureF4042.T45.050.Z05.15
Number Of Inserts Required5
Overall Length1.574"
Ansi CodeF4042.T45.050.Z05.15
Coolant FedCoolant Through
Depth Of Cut15 mm
Features2 Cutting Edges per Indexable Insert
Iso NumberF4042.T45.050.Z05.15
Max. Cutting Dia.50 mm
Max. Speed14100 RPM
Shank Dia.45 mm
Shank Type - MachiningThreaded

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)7.5
Ship width (cm)2.54
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterShank Dia.BoreBore SizePrice
WALTER F4042.T28.032.Z04.11 Indexable Mill Cutter F4042t28032z0411 | AD6CNU 44V897 F4042.T28.032.Z04.111.574"4F4042.T28.032.Z04.110.461"1.26"---€646.00
WALTER F4042.T22.025.Z03.11 Indexable Mill Cutter F4042t22025z0311 | AD6CNV 44V898 F4042.T22.025.Z03.111.377"3F4042.T22.025.Z03.110.461"0.984"---€602.16
WALTER F4042.Z32.040.Z05.11 Indexable Mill Cutter F4042z32040z0511 | AD6CNW 44V899 F4042.Z32.040.Z05.119.842"5F4042.Z32.040.Z05.110.461"1.575"1.259"--€735.85
WALTER F4042.T36.040.Z05.11 Indexable Mill Cutter F4042t36040z0511 | AD6CNY 44V908 F4042.T36.040.Z05.111.574"5F4042.T36.040.Z05.110.461"1.575"---€735.85
WALTER F4042.W32.032.Z04.11 Indexable Mill Cutter F4042w32032z0411 | AD6CNZ 44V910 F4042.W32.032.Z04.114.33"4F4042.W32.032.Z04.110.461"1.26"1.259"--€666.75
WALTER F4042.T28.032.Z03.11 Indexable Mill Cutter F4042t28032z0311 | AD6CPA 44V911 F4042.T28.032.Z03.111.574"3F4042.T28.032.Z03.110.461"1.26"---€635.59
WALTER F4042.T36.040.Z03.11 Indexable Mill Cutter F4042t36040z0311 | AD6CPH 44V934 F4042.T36.040.Z03.111.574"3F4042.T36.040.Z03.110.461"1.575"---€558.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4042.T45.050.Z05.15 Indexable Mill Cutter F4042t45050z0515
€925.81 /unit