Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XALK188H7 Control Station 40mm Mushroom Nc | AG7EQZ 6HK36

SCHNEIDER ELECTRIC XALK188H7 Control Station 40mm Mushroom Nc

Item: AG7EQZ Model: XALK188H7Cross Ref: 6HK36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Action TypeKey Release
ApplicationEmergency Stop Function || Emergency Switching Off Function
Basic MaterialPolycarbonate
Contact Rating10A @ 600V AC
Enclosure ColorGray, Yellow
Enclosure MaterialPolycarbonate
Green Certification Or Other RecognitionRoHS.png
LegendNo Legend
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 4X, NEMA 12, NEMA 13
Number Of Operators1
Operator ColorRed
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Contact Form1NC
Dc Contact Rating0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Hub Size9/16"
Hub StyleFeed Thru
Ip RatingIP66, IP67, IP69, IP69K
Maintained Action ReleaseKey
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4X, NEMA 13
Number Of Pilot Lights0
Number Of Speeds1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Operator ActionMaintained
Operator ConfigurationMushroom Head Push Button
Operator Configuration Type(1) Mushroom Push Button
Operator LegendNo Legend
Operator TypeMushroom Push Button
Overall Depth2.68"
Overall Height3.58"
Overall Width2 17/25"
Panel Cutout Diameter40 mm
Product TypeControl Station
Push Button TypeMushroom Head
SeriesHarmony Series
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)7.62
Ship length (cm)10.92
Ship width (cm)7.11
HS code8537109070
Country of OriginCZ

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2012----Polymeric PlasticStart/StopGray€449.76
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK2525 3/4"3.53"--Die Cast ZincUp/DownGray€442.52
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XALK188H7 Control Station 40mm Mushroom Nc
€346.82 /unit