Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XALACS2 Complete Control Station, 1Nc/1No, Arret/Marche, Push Button, 2 Operators, 13/4X | CU2AUN

SCHNEIDER ELECTRIC XALACS2 Complete Control Station, 1Nc/1No, Arret/Marche, Push Button, 2 Operators, 13/4X

Item: CU2AUN Model: XALACS2Cross Ref: 55WT96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApplicationStart-Stop Function
Basic MaterialPolycarbonate
Contact Form1NC/1NO
Contact Rating0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Enclosure ColorGray
Enclosure MaterialPolycarbonate
Lamp Module VoltageModule Not Included
LegendArret, Marche
Number Of Operators2
Number Of Pilot Lights0
Operator ColorGreen, Red
Type Of OperatorPush Button
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Hub StyleDead End
Nema Enclosure RatingNEMA 4X, NEMA 13
Operator LegendStart/Stop
Operator TypePush Button
Overall Depth2.44"
Overall Height4.17"
Overall Width2 17/25"
Product TypeControl Station
Push Button TypeFlush
Resistance PropertiesChemical Resistant
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2012----Polymeric PlasticStart/StopGray€449.76
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK2525 3/4"3.53"--Die Cast ZincUp/DownGray€442.52
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XALACS2 Complete Control Station, 1Nc/1No, Arret/Marche, Push Button, 2 Operators, 13/4X
€98.32 /unit