Item | Time Delay Relay |
Ac Contact Rating | 12A @ 12-240V |
Adjustment Method | Thumb Wheel |
Amps Rating | 12A |
Base Shape | Octal |
Base Type | Octal |
Base Type - Plug In Relay | Octal |
Body Depth | 1.9" , 4 1/2" |
Body Height | 1.9" , 3.15" |
Body Width | 1.89" , 1.9" |
Brake Release Time | 25 ms |
Coil Rating | 2.5 VA |
Coil Volts | 240V AC |
Contact Amp Rating | 12A |
Contact Form | SPDT |
Contact Material | Silver Alloy |
Control Type | Dial Front |
Dc Contact Rating | 12A @ 12 to 240V |
Delay Function | Interval (Power On) Memory Hold (S Make) Off Delay (S Break) On Delay (Power On) On/Off Delay (S Make/Break) One Shotpulse Generator Repeat Cycle (Starting Off)Repeat Cycle (Starting On) Retriggerable One Shot |
Delay Function Group | Cycle/Flasher, Interval, One Shot |
Electrical Connection | Socket |
Electrical Connection Type | Pin |
Electrical Operating Durability | 100000 |
Environmental Protection | Sealed |
Flat Pin Width | Not Applicable |
Function | On Delay (Power On), Repeat Cycle (Starting Off), Interval (Power On), Off Delay (S Break), Retriggerable One Shot, Repeat Cycle (Starting On), Pulse Generator, One Shot, On/Off Delay (S Make/Break), Memory Hold (S Make) |
Ip Rating | IP40 |
Max. Operating Temp. | 131°F |
Mechanical Operating Durability | 10000000 |
Min. Operating Temp. | 14°F |
Min. Time Setting | 0.1 sec. |
Min. Time Setting - Timer | 0.1 sec. |
Minimum Time Setting | 0.1 sec. |
Mounting | Plug In |
Mounting - Relay | Plug In |
Mounting Style | Through Panel |
Mounting Support | Socket |
No. Of Functions | 10 |
No. Of Pins | 8 |
No. Of Pins - Relay | 8 |
Number Of Delay Functions | 10 |
Number Of Pins/terminals | 8 |
Operating Time | 25 ms |
Operating Time Accuracy | -0.1% To +0.1% |
Overall Depth | 4.73" |
Overall Height | 3.38" |
Pins | 8 |
Power Consumption | 2.5 VA |
Product Range | Legacy |
Product Type | Time Delay Relay |
Relay Mounting Style | Panel Door |
Reset Method | Time Limit Reset |
Sealing | Sealed |
Socket Code | A |
Time Delay Type | Multifunction |
Timing Relay Functionality | Interval Delay, Off Delay, On Delay, One Shot, Other, Pulse Generator, Repeat Cycle |
Standards | IEC 61810-1, ROHS COMPLIANT, UL LISTED |