Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC TDRPRO-5100 Multi-Function Time Delay Relay, Panel Door Mounted, 240V Ac, 12 A, 11 Pins/Terminals | CU2EDC

SCHNEIDER ELECTRIC TDRPRO-5100 Multi-Function Time Delay Relay, Panel Door Mounted, 240V Ac, 12 A, 11 Pins/Terminals

Item: CU2EDC Model: TDRPRO-5100Cross Ref: 6AGT7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Ac Contact Rating12A @ 12-240V
Adjustment MethodThumb Wheel
Amps Rating12A
Base ShapeOctal
Base Type - Plug In RelayOctal
Body Depth1.9" , 4 1/2"
Body Height1.9" , 3.15"
Body Width1.9"
Coil Volts240V AC
Contact FormDPDT
Contact MaterialSilver Alloy
Dc Contact Rating12A @ 12 to 240V
Delay FunctionCycle One Shotinterval Off Delay On Delay Repeat Cycle
Delay Function GroupCycle/Flasher, Interval
Electrical ConnectionSocket
Electrical Connection TypePin
Electrical Operating Durability100000
Environmental ProtectionSealed
Flat Pin WidthNot Applicable
Ip RatingIP40
Max. Operating Temp.131°F
Mechanical Operating Durability10000000
Min. Operating Temp.14°F
Min. Time Setting0.1 sec.
Min. Time Setting - Timer0.1 sec.
Minimum Time Setting0.1 sec.
Mounting - RelayPlug In
Mounting StyleThrough Panel
No. Of Functions5
No. Of Pins11
No. Of Pins - Relay11
Number Of Delay Functions5
Number Of Pins/terminals11
Operating Time Accuracy-0.1% To +0.1%
Overall Depth2.83"
Overall Height3.38"
Power Consumption2.5 VA
Relay Mounting StylePanel Door
Reset MethodTime Limit Reset
SealingSealed
Socket CodeB
Timing Relay FunctionalityInterval Delay, Off Delay, On Delay, One Shot, Repeat Cycle
StandardsIEC 61810-1, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.83
Ship length (cm)11.43
Ship width (cm)4.83
Country of OriginCZ

Product Variants

ProductModelRelay Mounting StyleNumber Of Delay FunctionsElectrical Connection TypeAmps RatingContact FormMin. Time SettingMax. Time SettingSocket CodePrice
SCHNEIDER ELECTRIC TDRPRO-5101 Multi-Function Time Delay Relay, Panel Door Mounted, 240V Ac, 12 A, 8 Pins/Terminals | CU2EDD TDRPRO-5101Panel Door10Pin12ASPDT0.1 sec.-A€123.16
SCHNEIDER ELECTRIC TDRPRO-5102 Multi-Function Time Delay Relay, Panel Door Mounted, 240V Ac, 12 A, 8 Pins/Terminals | CU2EDE TDRPRO-5102Panel Door3Pin12ADPDT0.1 sec.-A€109.71
SCHNEIDER ELECTRIC RE17RMJU Time Delay Relay, DIN-Rail Mounted, 12VAC, 8 A, 6 Pins/Terminals, 1 sec to 100 hr | CU2EDR RE17RMJUDin Rail5Screw8ASPDT1 sec.--€107.94
SCHNEIDER ELECTRIC RE22R2MMU Time Delay Relay, DIN-Rail Mounted, 24 to 240VAC/24V DC, 8 A, 4 Pins/Terminals | CU2EDT RE22R2MMUDin Rail5Screw8ADPDT0.1 sec.--€95.16
SCHNEIDER ELECTRIC RE22R1MKMR Time Delay Relay, DIN-Rail Mounted, 240VAC, 5 A, 6 Pins/Terminals, 0.05 sec to 5 min | CU2EDV RE22R1MKMRDin Rail2Screw5ASPDT0.05 sec.5 min.-€118.16
SCHNEIDER ELECTRIC RE22R2MMW Time Delay Relay, DIN-Rail Mounted, 240VAC, 8 A, 4 Pins/Terminals, 0.1 sec to 100 hr | CU2EDW RE22R2MMWDin Rail5Screw8ADPDT0.1 sec.--€101.51
SCHNEIDER ELECTRIC RE22R2DMR Time Delay Relay, DIN-Rail Mounted, 240VAC, 8 A, 6 Pins/Terminals, 0.05 sec to 300 hr | CU2EDY RE22R2DMRDin Rail2Screw8ADPDT0.05 sec.--€104.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC TDRPRO-5100 Multi-Function Time Delay Relay, Panel Door Mounted, 240V Ac, 12 A, 11 Pins/Terminals
€183.15 /unit