Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LR2K0302 Overload Relay Class 10 0.16 - 0.23a | AG7EHF 6B183

SCHNEIDER ELECTRIC LR2K0302 Overload Relay Class 10 0.16 - 0.23a

Item: AG7EHF Model: LR2K0302Cross Ref: 6B183
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps Range0.16-0.23A
Body Depth2 14/25"
Body Height2 7/25"
Body Width1.77"
CodeX To Z
Compatible With SeriesTesys Deca, Tesys K
Depth2 7/25"
FeaturesSingle Phase Sensitivity
Height2 14/25"
Impulse Withstand Voltage6 kV
Maximum Overload Relay Current Setting0.23A
Min. Overload Relay Amps Setting0.16A
Mounting StyleDirect To Contactor
Nema Size10
Number Of Poles3
Overall Height2 7/25"
Overload Protection TypeThermal
Power Dissipation Per Pole2 W , Motor Protection
Product TypeDifferential Thermal Overload Relay
Reset TypeAuto, Manual
Sensing MethodBimetallic
Starter TypeIEC
Terminal Connection TypeScrew Clamp Terminals
Width1.77"
Auxiliary Contacts Included1NO/1NC
Compatible Contactor SeriesTeSys Deca, TeSys K
Compatible ContactorsTeSys K Models
Ip RatingIP22
Maximum Voltage Rating250V DC/690V AC
Minimum Overload Relay Current Setting0.16A
Phase Loss SensitivityYes
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
StandardsBS 4941, IEC 60947, NF C 63-650, REACH, ROHS, VDE 0660
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Trip ClassClass 10A
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.79
Ship length (cm)6.5
Ship width (cm)4.5
HS code8537109070
Country of OriginCZ

Product Variants

ProductModelReset TypeSensing MethodHeightBody HeightOverall HeightBody DepthDepthBody WidthPrice
SCHNEIDER ELECTRIC LR2D3555 Overload Relay Class 20 30 - 40a | AG7BRK 4NLT6 LR2D3555ManualBimetallic3.93"3.94"3.93"4 19/25"4 19/25"2.95"€177.09
SCHNEIDER ELECTRIC LR9D5367 Overload Relay Class 10 60 - 100a | AG7BRL 4NLT7 LR9D5367ManualThermal3.98"3.98"4.65"4 23/25"5.19"4 18/25"€425.52
SCHNEIDER ELECTRIC LR9D5369 Overload Relay Class 10 90 - 150a | AG7BRM 4NLT8 LR9D5369ManualThermal3.98"3.98"4.65"4 23/25"5.19"4 18/25"€492.65
SCHNEIDER ELECTRIC LR2D3559 Overload Relay Class 20 48 - 65a | AG7BRN 4NLT9 LR2D3559ManualBimetallic3.93"3.94"3.93"4 19/25"4 19/25"2.95"€171.40
SCHNEIDER ELECTRIC LR2K0301 Overload Relay Class 10 0.11 - 0.16a | AG7EHE 6B182 LR2K0301Auto, ManualBimetallic2 14/25"2 7/25"2 7/25"2 14/25"2 7/25"1.77"€96.31
SCHNEIDER ELECTRIC LR2K0303 Overload Relay Class 10 0.23 - 0.36a | AG7EHG 6B184 LR2K0303Auto, ManualBimetallic2 14/25"2 7/25"2 7/25"2 14/25"2 7/25"1.77"€95.41
SCHNEIDER ELECTRIC LR2K0304 Overload Relay Class 10 0.36 - 0.54a | AG7EHH 6B185 LR2K0304Auto, ManualBimetallic2 14/25"2 7/25"2 7/25"2 14/25"2 7/25"-€95.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LR2K0302 Overload Relay Class 10 0.16 - 0.23a
€108.60 /unit