Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC LR2K0304 Overload Relay Class 10 0.36 - 0.54a | AG7EHH 6B185

SCHNEIDER ELECTRIC LR2K0304 Overload Relay Class 10 0.36 - 0.54a

Item: AG7EHH Model: LR2K0304Cross Ref: 6B185
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps Range0.36-0.54A
Body Depth2 14/25"
Body Height2 7/25"
CodeX To Z
Depth2 7/25"
FeaturesSingle Phase Sensitivity
Height2 14/25"
Nema Size10
Number Of Poles3
Overall Height2 7/25"
Reset TypeAuto, Manual
Sensing MethodBimetallic
Starter TypeIEC
Width1.77"
Auxiliary Contacts Included1NO/1NC
Body Width1.77"
Compatible Contactor SeriesTeSys Deca, TeSys K
Compatible ContactorsTeSys K Models
Ip RatingIP22
Maximum Overload Relay Current Setting0.54A
Maximum Voltage Rating250V DC/690V AC
Minimum Overload Relay Current Setting0.36A
Overload Protection TypeThermal
Phase Loss SensitivityYes
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
StandardsBS 4941, IEC 60947, NF C 63-650, REACH, ROHS, VDE 0660
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Trip ClassClass 10A
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.79
Ship length (cm)6.5
Ship width (cm)4.5
HS code8537109070
Country of OriginCZ

Product Variants

ProductModelReset TypeSensing MethodHeightBody HeightOverall HeightBody DepthDepthBody WidthPrice
SCHNEIDER ELECTRIC LR2D3555 Overload Relay Class 20 30 - 40a | AG7BRK 4NLT6 LR2D3555ManualBimetallic3.93"3.94"3.93"4 19/25"4 19/25"2.95"€177.09
SCHNEIDER ELECTRIC LR9D5367 Overload Relay Class 10 60 - 100a | AG7BRL 4NLT7 LR9D5367ManualThermal3.98"3.98"4.65"4 23/25"5.19"4 18/25"€425.52
SCHNEIDER ELECTRIC LR9D5369 Overload Relay Class 10 90 - 150a | AG7BRM 4NLT8 LR9D5369ManualThermal3.98"3.98"4.65"4 23/25"5.19"4 18/25"€492.65
SCHNEIDER ELECTRIC LR2D3559 Overload Relay Class 20 48 - 65a | AG7BRN 4NLT9 LR2D3559ManualBimetallic3.93"3.94"3.93"4 19/25"4 19/25"2.95"€171.40
SCHNEIDER ELECTRIC LR2K0301 Overload Relay Class 10 0.11 - 0.16a | AG7EHE 6B182 LR2K0301Auto, ManualBimetallic2 14/25"2 7/25"2 7/25"2 14/25"2 7/25"1.77"€96.31
SCHNEIDER ELECTRIC LR2K0302 Overload Relay Class 10 0.16 - 0.23a | AG7EHF 6B183 LR2K0302Auto, ManualBimetallic2 14/25"2 7/25"2 7/25"2 14/25"2 7/25"1.77"€93.20
SCHNEIDER ELECTRIC LR2K0303 Overload Relay Class 10 0.23 - 0.36a | AG7EHG 6B184 LR2K0303Auto, ManualBimetallic2 14/25"2 7/25"2 7/25"2 14/25"2 7/25"1.77"€95.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LR2K0304 Overload Relay Class 10 0.36 - 0.54a
€107.24 /unit