Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKY105 Complete Control Station, 30 mm Size  | CF2LWT 55WR67

SCHNEIDER ELECTRIC 9001SKY105 Complete Control Station, 30 mm Size

Item: CF2LWT Model: 9001SKY105Cross Ref: 55WR67
Limited Availability
€453.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Enclosure MaterialPolyester
MountingWall
Nema RatingNEMA 13, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Number Of Pilot Lights0
Operator ColorRed
Type Of OperatorPush Button

Shipping Info:

Ship weight (kg) 0.8096
Country of OriginMX

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2012----Polymeric PlasticStart/StopGray€449.76
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK2525 3/4"3.53"--Die Cast ZincUp/DownGray€442.52
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKY105 Complete Control Station, 30 mm Size
€453.73 /unit